Shop All Folding & Pocket Knives
Spyderco
Spyderco SPY-C235CFTIP Drunken Frame Lock Knife; Black
Mfr # SPY-C235CFTIP
Zoro # G303950474
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spyderco
- MFR # SPY-C235CFTIP
- Zoro # G303950474
- UPC # 716104012923
- Country of Origin China
- Category Folding & Pocket Knives
Description
The Spyderco Drunken represents the first ever collaboration with celebrated knife-maker Dimitry Sinkevich. This high performance EDC knife combines Dimitry's artistic design and craftsmanship with maximized functionality. The ergonomic handle is built to last with a steel reinforced titanium frame lock and a carbon fiber scale with a nested steel liner. Both scales are machined with a grippy Drunken texture, which give this knife its name. Take your EDC game to the next level with the Spyderco Drunken.
Features- The Spyderco Drunken represents the first ever collaboration with celebrated knife-maker Dimitry Sinkevich.
- Steel reinforced Integral Lock mechanism offers rock solid blade lock up
- Ergonomic handle design with a "Drunken" texture for a high performance grip
- Color: Black
- Type: Folding Knives
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Adj. Wrench, 8", 1-3/16" Cap., Black (808NW)
- WILLIAMS 1/4" Drive Socket Set (WSM-11HRC)
- PACIFIC HANDY CUTTER Safety Knife, Plastic Handle, Blue/Teal (E12304-4)
- BON TOOL Bon 82-915 Spiked Roller 1-1/4", Plastic 9" With Handle (82-915)
- GERBER Lockblade Knife, 3 3/4 In, Serrated (46079)
- SCHRADE IMPERIAL Schrade Imperial 278 3.75 in. Barlow 2 Blade Knife (278)
- KLEIN TOOLS Lockback Knife 2-5/8-Inch Hawkbill Blade, Aluminum Handle (44006)
- GERBER Folding Knife, 6-7/64 in.Length Open (31-003040)
- AMERICAN SAFETY RAZOR American Safety Razor 66-0422 Notch HD Utility Blade Dispenser Box; 100-Pack (24500664227)
- CASE Trapper Amber Stainless Steel 7.1" Pocket Knife (164)
- SMITHS Smiths 9001782 Adjustable Manual Knife Sharpener; Gray & Yellow (9001782)
- Spyderco Folding & Pocket Knives