Spyderco

Spyderco SPY-C231GP 2019N Parata G-10 Folding Knife - Black


product price: $221.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Meaning "prepared" or "ready" in Latin, parata is a fitting name for one of Spyderco's most dramatic designs. Their fourth collaboration with the talented Paul Alexander, the Parata delivers impressive performance in a refreshingly unorthodox and marks the production debut of Spyderco's patented Stop Lock mechanism.

The most eye-catching feature of the Parata is its stunning VG10 stainless steel blade, which sports a broad profile and very pronounced belly reminiscent of a classic skinning knife. Measuring just over 1.5 inches at its widest point, the PlainEdge blade has a high flat grind that gives it exceptional edge geometry and low-friction cutting performance. Its unique shape also creates an index-finger choil and a highly functional integral guard that effectively protects the user’s hand while blending seamlessly with the knife's refined ergonomics and style. Its Trademark Round Hole clearly announces the knife's Spyderco pedigree and is fully accessible from both sides, allowing swift, positive, one-handed opening with either hand.

The Parata's blade is linked to a sleek, linerless G10 handle with Spyderco's innovative Stop Lock a high-strength, extremely user-friendly lock mechanism. Deceptively simple in both design and operation, it consists of a spring-loaded toggle that pivots on a pin at the front end of the toggle arm. The front surface of the arm serves as the stop pin, limiting the arc of rotation of the blade and creating one of the three points of the locking triangle. The bottom surface of the arm cams against an upward-facing ramp on the blade's tang. As dual springs nested in the handle scales rotate the toggle arm down, the cam wedges against the tang to achieve a secure lock-up. To release the lock, simply lift the rear end of the toggle, which is equipped with bilateral studs for easy, ambidextrous operation.

Although the Stop Lock was developed and patented several years ago, the Parata is the first production knife to showcase this unique technology. Its streamlined mechanism is the perfect complement to the Parata's sleek design, and the location and operation of the lock effectively guard against unintentional lock release during use. The Stop Lock mechanism is housed between textured

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.