Spyderco SPY-C123CFPCL 2019 Sage 5 Compression Lock Carbon Fiber Plain Knife
Mfr # SPY-C123CFPCL
Zoro # G603950310
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyderco
- MFR # SPY-C123CFPCL
- Zoro # G603950310
- Country of Origin China
- Category Folding & Pocket Knives
Description
Spyderco's Sage Series is a family of knives that showcases the innovative lock mechanisms that have helped define modern folding knife technology. The latest addition to this unique series is the Sage 5, which highlights Spyderco's own patented Compression Lock mechanism. This groundbreaking lock uses a split liner in one of the handle scales to engage an upward-facing ramp on the tang of the blade. There the liner is compressed between the blade ramp and the stop pin. In addition to being substantially stronger than an ordinary liner lock mechanism, the Compression Lock also allows the knife to be safely closed with only one hand without placing your fingers in the path of the edge.
Specifications- Blade Length: 3.03"
- Overall Length: 7.2"
- Closed Length: 4.17"
- Cutting Edge: 2.64"
- Blade thickness: 0.118"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP 2-1/2" Carbide Jobber Length Drill Bit (XB-DC1)
- WESTWARD HSS Step Drill Bit 12 Sizes, 3/16-7/8" (6EXN4)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum (AM2LNAG)
- BETA 1/2" Drive 72 Geared Teeth Push Through Hand Ratchet (009200871)
- HYDE INDUSTRIAL BLADE SOLUTIONS Hyde Mfg 11160 0.88 in. 3-Edge Carbide Triangle Replacement Blade For 10600 (79423111600)
- GERBER Folding Knife, 3-1/2 In Blade (22-41432)
- SCIPIO Maverick Ball Bearing Pocket Knife (FAB041M)
- KERSHAW Folding Knife, 1.9" (1600)
- MILWAUKEE TOOL Lineman’s Underground Knife (48-22-1929)
- GERBER Folding Knife, 15-1/2 in Overall L (30-001536N)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- Spyderco Folding & Pocket Knives