Shop All Multi-Tools
Spyderco
Spyderco C176 ClipiTool Stainless Handle;Pln & Serr.
Mfr # C176
Zoro # G403931755
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyderco
- MFR # C176
- Zoro # G403931755
- UPC # 716104009787
- Country of Origin China
- Category Multi-Tools
Description
The CLIPIT family tree is branching out to include a new line of revolutionary tools called ClipiToolsTM. They are specialty tools that combine a Spyderco high-performance cutting edge blade with the added convenience and functionality of a specialized tool. ClipiTools are a contemporary and new approach to the multitool and are setting new standards for the utilitarian tool offering convenience, performance, safety and reliability. The C176P&S ClipiTool with Serrated Blade presents two blade configuration options by having a smaller toothy-serrated, hollow-ground secondary Spyderco blade. The ClipiTool Serrated Blade features a two-inch full flat-ground 8Cr13MoV stainless blade offering unrivaled cutting performance for its size. The blade is non-locking with a forefinger choil that ensures greater security and safety when cutting. A Spyderco Round Hole is found on both the primary cutting blade and on the tool blade. The Serrated Blade features a small-sized Spyderco Hole that can be easily pinched between the thumb and index finger, smoothly releasing the tool inside. Each tool is non-locking and with a light push, folds back into the handle after use for safe transport An hour-glass steel pocket clip positions a ClipiTool so that it can carry tip-up inside a pocket. Features: Category End Use: Pocket Carry/Key Carry/Collector Blade Steel: 8Cr13MoV Handle Material: Stainless Length Open: 4.57 (116mm) Blade Length: 2 (51mm) Length Closed: 2.57 (65mm) Hole Diameter: .35” (8.9mm) Blade Thickness: .79 (2mm) Weight: 1.9 oz. (54g) Made in: China
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 14mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9040)
- WESTWARD Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (6CXK9)
- MIRKA Pneumatic Angle Orbital Sander, 1-1/4" (MAOS130)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2, Number of Flutes: 4 (CCMG-808-E)
- GERBER Scissor Multi-Tool, Black, 10 Tools (31-000013)
- TRIXIE & MILO WALLET MULTI-TOOL SURIVL (TOOL-SURVL)
- TRUE BRANDS Titanium Pocket Pliers Multi-tool (TRU-MTL-0004)
- MILWAUKEE TOOL Multi-Purpose Wire Stripper w/Crimper (48-22-6579)
- LEATHERMAN Surge Multi-Tool, Blade Type Serrated, Blade Length 3 1/8 in, Black Oxide, 21 Functions (830278)
- PRIME-LINE SWISS+TECH Multi-Tool Pliers for Key chain, Solid Stainless Steel Construction Single Pack (ST021901)
- LEATHERMAN Multi-Tool Shears, 1-7/8" Blade L, Navy (832959)
- Spyderco Knives, Cutters & Snips