Shop All Folding & Pocket Knives
Spyderco
Spyderco C134CFP2 Bradley Folder 2 Carbon Fiber G - 10 Laminate Handles Plain Edge
Mfr # SPY-C134CFP2
Zoro # G303950443
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyderco
- MFR # SPY-C134CFP2
- Zoro # G303950443
- UPC # 716104010509
- Country of Origin China
- Category Folding & Pocket Knives
Description
Spyderco Bradley Folder 2 Carbon Fiber/G-10 Laminate Handles Plain Edge - Providing radically innovative knives using fresh, improved, and better performing materials keeping function and reliability as the key factors. These knives are high-quality reliable cutting tools designed and manufactured for peak performance and ergonomic comfort. They are compact and pack tremendous cutting power and can take on both fine and heavy cutting tasks. They offer increased durability and provide excellent balance of control and comfort throughout their usage.
Specifications- Blade Length: 3.66"
- Handle: Carbon Fiber G-10 Laminate
- Weight: 4.5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Ratchet Handle 24 teeth Short 81mm Push Button 3/8 Sq. Drive (3753SMB)
- DAVIES Fluted Tapered Knob, 1/4-20 Thread Size, 3.89"L, Blind Tap, HR Phenolic (0710-A)
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14731)
- ZORO SELECT Chucking Reamer, 1.8750 In., 12 Flute, HSS (433-1.875)
- SMITH & WESSON Folding Knife, Drop Point, Blk, 2-15/16 In (SWMP1BCP)
- KERSHAW KNIFE VALVE (KER1375)
- GERBER Fixed Blade Knife, 4 in Overall L (31-004011)
- OLD TIMER Folding Pocket Knife, 3 in L Blade, 7Cr17 High Carbon Stainless Steel Blade, 2Blade (94OTW)
- SMITHS Sharpener Knife&Scissors (JIFF-S)
- TAYLOR BRANDS Taylor Brands 3098 Old Timer Middleman 3Bld Fldr (3098)
- SCIPIO Blue Horizon Pocket Knife (FCC0021CB)
- Spyderco Knives, Cutters & Snips