Shop All Folding & Pocket Knives
Spyderco
Spyderco C122GBBKP Tenacious Black Blade Plain Edge
Mfr # C122GBBKP
Zoro # G703950579
product price: $98.35
/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyderco
- MFR # C122GBBKP
- Zoro # G703950579
- UPC # 716104009336
- Country of Origin China
- Category Folding & Pocket Knives
Description
Being tenacious means you are persistent and cohesive. It's being tough and tireless in achieving your best performance; all worthy descriptive words for a hard-use knife.The mid-sized Tenacious has a black G-10 laminate handle, ergonomically milled with prolonged fatigue-free cutting in mind. Skeletonized steel liners tucked inside the handle, increase the handle's rigidity and strength without non-functional weight or thickness. The 8Cr13MoV stainless blade is coated in a non-reflective black coating and ground-flat from spine to cutting-edge for non-stop cutting.The blade's shape, coupled with an oversized Spyderco Round Hole, position the hand for instant and confident blade opening. Sharp from tip to hilt, the Tenacious offers the most cutting edge possible for the blade's length. A black 4-way pocket clip lets the folder be set in a variety of carry and draw positions: Tip-up/tip-down left-hand/right-hand. Walker Linerlock (with jimped liner). Screw together construction, screws and pivots are also blackened. length overall: 7.76" (197 mm) blade length: 3.39" (86 mm) blade steel: 8Cr13MoVlength closed: 4.45" (113 mm) cutting edge: 3.39" (86 mm) hole diameter: .51" (13 mm) blade thickness: .118" (3 mm) handle material: G-10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-5/16)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/8" x 8" (HMV.7/8)
- KRAFT TOOL Square End Laminated Canvas-R, 12"x3-1/2 (CF503)
- PROTO 3/8 in Drive, 1" Triple Square SAE Socket, 12 Points (J5232)
- GERBER Locking Pocket Knife, Serrated, 3 In Blade (22-48443)
- HYDE INDUSTRIAL BLADE SOLUTIONS Hyde Mfg 11160 0.88 in. 3-Edge Carbide Triangle Replacement Blade For 10600 (79423111600)
- SCIPIO 2-Blade Farriers Pocket Knife (FCC0067BL)
- GERBER Folding Knife, 6-1/2 in Overall L (31-003882)
- GERBER Fixed Blade Knife, Serrated, 4-13/16 in. (30-001060)
- SHEFFIELD Knife Utility Quickchange (12119)
- CASE CUTLERY Knife, Case Pocket Worn Gray Bone CS Medium Texas Toothpick (58421)
- Spyderco Knives, Cutters & Snips