Spyderco

SPYDERCO C11SBK Delica FRN Handle Serrated


product price: $134.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Spyderco C11SBK Delica 4 Black FRN Handle Serrated.
When you purchase a Spyderco you are buying a high-quality reliable cutting tool designed and manufactured for peak performance and ergonomic comfort. Those Who Know Carry Spyderco.
Spyderco C11SBK Delica 4 Black FRN Handle Serrated Features:
  • Color: Black.
  • Blade Detail: Serrated.
  • Blade Length (inches): 2.88.
  • Blade Material: VG-10.
  • Carry System: Pocket Clip.
  • Handle Material: FRN Black.
  • Lock Style: Front Lock.
  • Overall Length (inches): 7.
  • Made In: Japan.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.