Spyderco BY03P2 Byrd Cara Cara2 Folding Knife 8Cr13Mov & Satin Plain Clip Point Oval Thumb Hole & Pocket Clip 3.875 In. Stainless Box
Mfr # SPYBY03P2
Zoro # G703710937
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyderco
- MFR # SPYBY03P2
- Zoro # G703710937
- UPC # 716104401499
- Country of Origin China
- Category Folding & Pocket Knives
Description
The newest evolution of the Cara Cara has a full-flat ground high performance 8Cr13MoV blade. Shaped like a "comet" the hole in the blade symbolizes quality and careful manufacturing tolerances. On the blade's spine is a group of crosshatching called jumping Jimping enhances the thumb's grip on top of the blade making cutting slip-resistant. Available for the first time with a four-way clip that carries tip-up/tip down or left/right-handed, it attaches inside a pants pocket where it rides deep and confidently. A finger choil enhances the ergonomic stainless steel handle adding comfort and control. Mid-positioned back lock has a David Boye cut away dent, a safety feature that allows tightly gripping the handle without unintentionally releasing the lock.
Specifications- Model - Cara Cara2, Byrd.
- Type - Folding Knife.
- Finish/Color - 8Cr13MoV/Satin.
- Edge - Plain.
- Description - Clip Point.
- Accessories - Oval Thumb Hole/Pocket Clip.
- Size - 3.875 in.
- Frame/Material - Stainless.
- Item Weight - 0.44 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hand Grinder Dust Guard, 4-1/2 In (18DC-5E)
- WILDE 8" SLIP JOINT PLIERS-POLISHED-BULK (G263P.NP/BB)
- KLEIN TOOLS Adjustable Length Screwdriver Handle (32619)
- AMPG Groove Measeurement Caliper Jaw, .625" (Z9511)
- KLEIN TOOLS Pocket Knife, 2-3/4-Inch Hawkbill Slitting Blade (1550-24)
- SURTEK Folding Knife With Wood Handle 1 Blade (120561)
- SMITHS Pocket Pal Knife Sharpener - Orange (51203)
- SIGMA IMPEX Sigma Impex Kn-1840S Masonic Knife and keychain silver (Kn-1840S)
- SMITHS Battleplan Black (50994)
- LANSKY Lansky Lcstccg Quick Fix Sharpener Camo Green (LCSTCCG)
- SHEFFIELD Knife, Opening, Ager, 3.5", Drop Pt, Assisted (12158)
- Spyderco Knives, Cutters & Snips