Shop All Folding & Pocket Knives
Spyderco
Spyderco 4009961 Dog Tag Plain Edge Folder with Blade - 1.23 in.
Mfr # 4009961
Zoro # G603950228
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyderco
- MFR # 4009961
- Zoro # G603950228
- UPC # 716104010417
- Country of Origin China
- Category Folding & Pocket Knives
Description
Features
- This version of this popular design features a one-piece handle machined from durable and visually striking carbon fiber/G-10 laminate.
- Its single-beveled blade is chisel-ground from CPM S30V stainless and, along with the knife's other metal hardware, features a non-reflective black titanium carbonitride coating.
- An inlaid stainless steel spring in the handle provides tension for the detent mechanism, which keeps the blade fully opened or closed, but does not lock it.
- Overall length - 3.23 in.
- Closed length - 2 in.
- Blade Length - 1.23 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Scale Bar, L, 42"- 62" Size, 33-5/16" L (AX1412)
- ASSENMACHER SPECIALTY TOOLS Extra Long 10Mm Socket (BMW10170)
- VAUGHAN Hatchet Handle, 17-1/2 In Hickory (64173)
- CHICAGO-LATROBE Screw Machine Drill Bit, #33 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50888)
- GARANT Pocket Knife, Length: 110 mm (846000)
- CASE CUTLERY Knife, Yellow Ss Syn Mini Trapper (80029)
- GERBER Folding Knife, Fine, Utility, 1-1/2 In, SS (31-000345)
- GERBER MLTI TOOL CTR DRV 6.6"" (31-003073N)
- GERBER Folding Knife, Fine, Drop Point, 3 In. L (22-07162)
- SMITHS Edge Pro Pull-Thru Knife Sharpener (50090)
- MILWAUKEE TOOL 6-7/8 in. FASTBACK General Purpose Compact Folding Utility Knife in Red (48-22-1501)
- Spyderco Folding & Pocket Knives