Shop All Folding & Pocket Knives
Spyderco
Spyderco 008629 Knife Tenacious G-10 Combo Edge
Mfr # 8629
Zoro # G803950455
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spyderco
- MFR # 8629
- Zoro # G803950455
- UPC # 716104008629
- Country of Origin China
- Category Folding & Pocket Knives
Description
The Spyderco Tencacious G-10 Combo Edge Knife is a plain edge folding knife with flat ground steel blade. There is a G10 handle and a 4-way hourglass clip. There is screw together construction with skeletonized steel liners. There is an enlarged opening hole and spine and choil jimping for solid hold. There are phosphor bronze washers for fast, smooth open/close action.
Length Overall: 7-3/4".
Blade Length: 3 3/8".
Blade Steel: 8CR13MOV.
Length Closed: 4-7/16".
Cutting Edge: 3-3/8".
Hole Diameter: 1/2".
Blade Thickness: 1/8".
Handle Material: G-10.
Dimensions: 6.5"L x 1"W x 2.5"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Depth Base, 4-6" Caliper, T Style (Z9223)
- WIHA Precision Screwdriver Set, Sl/Ph, 7 pcs. (26092)
- KLEIN TOOLS Flip Impact Socket, 3/4 and 13/16-Inch (66074)
- CAPRI TOOLS 1.25 mm square to 8 mm square Wire Stripper Blades (CP20010-BLADE-C)
- STANLEY Standard Retractable Utility Knife (2082101)
- OUTDOOR EDGE KNIFE 3 1/2 IN ONYX W/3 BLADES (OX-10C)
- SOG Salute(TM) Folding Knife, Black Oxide (FF11-CP)
- GERBER Folding Knife, 7 in Overall L (30-001836)
- KLEIN TOOLS Lightweight Lockback Knife 2-1/2-Inch Sheepfoot Blade, Black Handle (44004)
- KLEIN TOOLS Folding Utility Knife Camo Assisted-Open (44135)
- GERBER Folding Knife, 3 in.Blade L. (22-48446)
- Spyderco Folding & Pocket Knives