Shop All Folding & Pocket Knives
Spyderco
Spyderco 003082 Delica Knife Lightweight Purple FRN
Mfr # 3082
Zoro # G903950461
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyderco
- MFR # 3082
- Zoro # G903950461
- UPC # 716104003082
- Country of Origin China
- Category Folding & Pocket Knives
Description
Introduced in 1990, the Delica was the first its kind on the market. The folder opened up the knife market to lightweight performance, one-hand opening pocketknives that just about everyone could afford. Refinement has been ongoing and countinual with tweaked ergonomics and refined blade steels. The new Delica 4 has screw construction making cleaning and adjusting easier. This particular model has a flat ground blade and vivid purple FRN handles.
Overall Length: 7-1/8.
Length Closed: 4-1/4".
Hole Diameter: 1/2".
Blade Length: 2-7/8".
Cutting Edge: 2-9/16".
Blade Thickness: 3/32".
Blade Steel: VG-10.
Handle Material: FRN.
Made in Seki-City, Japan.
Dimensions: 6.50"L x 1"W x 2.50"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, 0.0080x12 L, PK12 (19335)
- VEGA Hex and Hex Ball, T-Handle, 3/16 x 6 in (LTB3166)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2951400)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-4-5PK)
- MTD Mtd Products 490-850-0005 MTD Blade Buster Removal Tool (7109887)
- STANLEY Protouch Retractable Utility Knife (1774106)
- GERBER Folding Knife, 7-1/2 in Overall L (31-003716)
- GERBER Folding Knife, Gut Hook, DropPoint, 3-39/64 (31-000592)
- CASE Stockman 3-Blade 3-5/8 In. Pocket Knife (079)
- SOG Kilowatt(TM) Folding Knife w/Stripper (EL01-CP)
- COAST CUTLERY Double Lock Pro Razor Knife, 1-13/64" (DX211)
- Spyderco Folding & Pocket Knives