Shop All Folding & Pocket Knives
Spyderco
Spyderco 003068 Delica Knife Lightweight Green FRN
Mfr # 3068
Zoro # G903950379
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyderco
- MFR # 3068
- Zoro # G903950379
- UPC # 716104003068
- Country of Origin China
- Category Folding & Pocket Knives
Description
Introduced in 1990, the Delica was the first its kind on the market. The folder opened up the knife market to lightweight performance, one-hand opening pocketknives that just about everyone could afford. Refinement has been ongoing and countinual with tweaked ergonomics and refined blade steels. The new Delica 4 has screw construction making cleaning and adjusting easier. This particular model has a flat ground blade and vivid green FRN handles.
Overall Length: 7-1/8.
Length Closed: 4-1/4".
Hole Diameter: 1/2".
Blade Length: 2-7/8".
Cutting Edge: 2-9/16".
Blade Thickness: 3/32".
Blade Steel: VG-10.
Handle Material: FRN.
Made in Seki-City, Japan.
Dimensions: 6.50"L x 1"W x 2.50"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" L x 3 TPI Reciprocating Saw Blade (48-00-5331)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 3/4 (C20030)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080LA)
- HUSQVARNA TRACTION WHEEL (534907101)
- KLEIN TOOLS KTO Resurgence Knife, Clip Point Blade, Moss Green Handle (OGK002GNT)
- SCIPIO Night Tracer Assisted-Opening Pocket Knife Stainless Steel Folding Knife - Black (ST060B)
- SHEFFIELD Knife Utility Quickchange (12119)
- BUCK KNIVES Knife Fold 722 Spitfire (12237)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- PRIME-LINE SWISS+TECH 7-in-1 Stainless Steel Black Mini Folding Knife Single Pack (ST45019)
- CASE Working Peanut Brown Stainless Steel 2.88" Pocket Knife (046)
- Spyderco Folding & Pocket Knives