Shop All Folding & Pocket Knives
Spyderco
Spyderco 002986 Endura4 Knife Lightweight Purple FRN Plain Edge
Mfr # 2986
Zoro # G503950557
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyderco
- MFR # 2986
- Zoro # G503950557
- UPC # 716104002986
- Country of Origin China
- Category Folding & Pocket Knives
Description
The Endura is one of Spyderco's best selling knives. This is one of the model's that set the industry standard by being the first lightweight folding knife to feature a pocket-carry clip and have a one-hand operable, high-carbon, performance blade. The Endura also includes a backlock locking mechanism with the David Boye Dent. This particular model has a flat saber-ground blade and vivid purple FRN handles.
Blade is full flat-ground VG-10 steel.
Thin highly refined cutting edge.
Larger 13mm opening hole.
Slip resistant jimping on the spine.
Phosphor bronze washers smooth out the open/close action.
Clip is a 4-way tip-up, tip-down, left or right handed clip.
Spyderco C10FPPR Endura 4 with Flat Ground Plain Edge Blade, Purple Specifications:.
Overall Open Length: 8.81".
Blade Length: 3.94".
Handle Length: approximately 5".
Blade Material: VG-10.
Blade Detail: Plain.
Handle Material: FRN (fiberglass reinforced nylon).
Lock Style: Lock Back.
Carry System: Pocket Clip.
Color: Purple.
Dimensions: 6.50"L x 1"W x 2.50"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1600707)
- OSG Carbide End Mill, 12mm dia., 25.00mm Cut (403-4724)
- MAHR Dial Indicator, 0 to 0.250 In, 0-50-0 (2011141)
- INSIZE Thread Plug Gage, Thread Size M36x4.00 (4130-36)
- GERBER MLTI TOOL CTR DRV 6.6"" (31-003073N)
- MILWAUKEE TOOL 2.5” HARDLINE Smooth Blade Pocket Knife (48-22-1997)
- GERBER Folding Knife, Serrated, Blunt Tip Blade (06971)
- GERBER Folding Knife, 7 in Overall L (31-003509)
- IDL TOOL INTERNATIONAL IDL Tool International 521013 Master Mechanic 100PK Single Edge Blade (521013)
- FROST CUTLERY SM Toothpick Pock Knife (SW-109BPS)
- MILWAUKEE TOOL Lineman's Hawkbill Knife w/ STICKWORK 3in1 Ring (48-22-1924)
- Spyderco Knives, Cutters & Snips