Shop All Folding & Pocket Knives
Spyderco
Spyderco 002955 Endura4 Knife Lightweight Brown FRN Plain Edge
Mfr # 2955
Zoro # G203950543
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyderco
- MFR # 2955
- Zoro # G203950543
- UPC # 716104002955
- Country of Origin China
- Category Folding & Pocket Knives
Description
The Endura is one of Spyderco's best selling knives. This is one of the model's that set the industry standard by being the first lightweight folding knife to feature a pocket-carry clip and have a one-hand operable, high-carbon, performance blade. The Endura also includes a backlock locking mechanism with the David Boye Dent. This particular model has a flat saber-ground blade and vivid brown FRN handles.
Blade is full flat-ground VG-10 steel.
Thin highly refined cutting edge.
Larger 13mm opening hole.
Slip resistant jimping on the spine.
Phosphor bronze washers smooth out the open/close action.
Clip is a 4-way tip-up, tip-down, left or right handed clip.
Overall Open Length: 8.81".
Blade Length: 3.94".
Handle Length: approximately 5".
Blade Material: VG-10.
Blade Detail: Plain.
Handle Material: FRN (fiberglass reinforced nylon).
Lock Style: Lock Back.
Carry System: Pocket Clip.
Color: Brown.
Dimensions: 6.50"L x 1"W x 2.50"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT SCKT RAIL 3/8""DR (CSR1)
- DRILL AMERICA 5/16in Cobalt Quick Change Hex Shank Drill Bit (COHEX5/16)
- LYNDEX-NIKKEN Collet, 3J, 5/16in (300-020)
- DYNAMIC Tools 36MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025036)
- KAI U.S.A. LTD. KERSHAW Blur Blue (1670NBSW)
- OLD TIMER Folding Pocket Knife, 3 in L Blade, 7Cr17 High Carbon Stainless Steel Blade, 2Blade (94OTW)
- GERBER Folding Knife, 7-1/4 in Overall L (31-004064)
- SHEFFIELD Knife, Opening, Ager, 3.5", Drop Pt, Assisted (12158)
- SOG Folding Knife, Spear Point, Blk, 3-7/16 In (FF25-CP)
- GERBER Folding Knife, 8-1/2 in Overall L (31-003902)
- SMITHS 10-Second Knife & Scissors Sharpener (JIFF-S)
- Spyderco Folding & Pocket Knives