Shop All Folding & Pocket Knives
Spyderco
Spyderco 000944 Endura4 Knife Lightweight Black FRN Plain Edge
Mfr # 944
Zoro # G303950511
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyderco
- MFR # 944
- Zoro # G303950511
- UPC # 716104000944
- Country of Origin China
- Category Folding & Pocket Knives
Description
The Endura is one of Spyderco's best selling knives. This is one of the model's that set the industry standard by being the first lightweight folding knife to feature a pocket-carry clip and have a one-hand operable, high-carbon, performance blade. The Endura also includes a backlock locking mechanism with the David Boye Dent.
Blade Detail: Plain.
Blade Length: 3.94".
Blade Material: VG-10.
Carry System: Pocket Clip.
Handle Material: FRN, Black.
Lock Style: Back Lock.
Overall Length: 8.81".
Made in Japan.
Dimensions: 6.5"L x 1"W x 2.5"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Moil Point Chisel, 0.580 In., 9 In., Oval (4MGY5)
- WELDY hot-air hand tool, two fast temperature switching stages (HG 330-B)
- MARTIN TOOLS SPROCKET & GEAR WRENCH ENGINEER 1-1/8 BLK (MT707)
- GERBER Axe, Flat Head, Forged Steel, 23-5/8 in. (31-002651N)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- SOG SEAL Pup(TM) Knife w/Sheath (M37N-CP)
- SMITHS Battleplan Desert Tan (50995)
- GERBER Folding Knife, 8-1/4 in Overall L (31-004063)
- KERSHAW KNIFE VALVE (KER1375)
- KAI U.S.A. LTD. KERSHAW Knife Misdirect (1365)
- Spyderco Folding & Pocket Knives