Shop All Power Saw Accessories
Spyder
Wire Brush, Reciprocating Saw
Mfr # 400002
Zoro # G7470915
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Reciprocating Saws
- Application Brick, Carpet, Concrete, Grout, Laminate, Rubber, Tile
- Height 5 in
- Width 2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyder
- MFR # 400002
- Zoro # G7470915
- UPC # 884835003265
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Height | 5 in |
Width | 2 in |
Length | 4 1/2 in |
Details
Item | Brush Attachment |
For Use With | Reciprocating Saws |
Application | Brick, Carpet, Concrete, Grout, Laminate, Rubber, Tile |
Material | Steel |
Back | Curved |
Teeth per Inch | 0 |
Shank | 1/2 in |
Number of Pieces | 1 |
Primary Saw Application | Specialty |
For Use With Saw Type | Reciprocating Saws |
Accessory Type | Brush Attachment |
Description
Brush Attachment, Application Brick, Carpet, Concrete, Grout, Laminate, Rubber, Tile, For Use With Reciprocating Saws, Material Steel, Shank 1/2 in, Length 4 1/2 in, Width 2 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Arbor Press, 1/2 Ton (9661051)
- STANLEY 200 ft Tape Measure, 1/2 in Blade (34-793)
- DRILL AMERICA 2-1/2"-8 NPT HSS 8 Flute Pipe Tap (DWT64014)
- CRAFTSMAN 1/4" Drive SAE and Metric, 35 pcs (CMMT12005LZ)
- SPYDER Sanding Pads, Steel, Reciprocating Saw (500010)
- SPYDER Nylon Brush, Reciprocating Saw (400004)
- SPYDER Scraper Blade, Reciprocating Saw, Steel (137)
- SPYDER Grout-Out, Steel w/ Tungsten Carbide Grit (100227)
- SPYDER WIRE BRUSH 4.5"" (400002)
- SPYDER Starter Scraper Kit, High Carbon Steel (00134)
- WILTON Joint Spring Pin for Stock No. 63250 (1701500)
- Spyder Power Saw Accessories