Shop All Pilot Point Drill Bits
Spyder
TCT Pilot Drill Bit, 1/2in Shank, 8-1/2inL
Mfr # 600842
Zoro # G0327936
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8-1/2"
- Material High Speed Steel
- Hole Saw Product Grouping Hole Saw Accessories
- For Use With Mfr. No. 600840
- Shank Shape 1-Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyder
- MFR # 600842
- Zoro # G0327936
- UPC # 884835003999
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Overall Length | 8-1/2" |
Shank Size | 1/2" |
Pilot Drill Size | 1/2" dia. x 8-1/2" L |
Fits Hole Saw Dia. | 1-1/4" to 8-9/32" |
Pilot Bit Overall Length | 8 1/2 in |
Fits Hole Saw Dia. - Imperial | 1 1/4 in to 8 9/32 in |
Pilot Bit Shank Size | 1/2 in |
Details
Item | Pilot Drill Bit |
Material | High Speed Steel |
Hole Saw Product Grouping | Hole Saw Accessories |
For Use With | Mfr. No. 600840 |
Shank Shape | 1-Flat |
Replacement Pilot Drill No. | Mfr. No. 600842 |
Pilot Bit Shank Style | Flat |
Pilot Bit Material | High Speed Steel |
Pilot Bit Material | High Speed Steel |
Description
Pilot Drill Bit, Pilot Bit Shank Style Flat, Pilot Bit Shank Size 1/2 in, Pilot Bit Overall Length 8 1/2 in, Pilot Bit Material High Speed Steel, Fits Hole Saw Dia. - Imperial 1 1/4 in to 8 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4B-20)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6424NC)
- BURNDY Type W Crimping Die, 2STR - 4/0 AWG (W243)
- PERFORMANCE TOOL PIPE WRENCH 10""X1-1/2"" (W1133-10B)
- SPYDER Pilot Drill, Hex, 1/2In Shank (600645P)
- SPYDER Pilot Drill, Hex, 1/2In, 0.30PilotDrill (600646P)
- SPYDER Pilot Drill, Hex, 3/8In, 0.31PilotDrill (600648P)
- SPYDER Pilot Drill, Hex, 3/8In, 0.32PilotDrill (600649P)
- SPYDER HSS Pilot Drill Bit, 1/2in Shank, 8-1/2inL (600841)
- ARTU Multipurpose Metric Drill Bit, 6mm (01517)
- DEWALT 3/32" Industrial Cobalt (DWA1206)
- Spyder Drill Bits