Spyder SPY-C28FPPNS30V2 Lightweight FRN Dragonfly 2 Lockback S30V Stainless Pocket Knife; Pink
Mfr # SPY-C28FPPNS30V2
Zoro # G403709620
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyder
- MFR # SPY-C28FPPNS30V2
- Zoro # G403709620
- UPC # 716104015511
- Country of Origin China
- Category Folding & Pocket Knives
Description
The Dragonfly has been a mainstay of the Spyderco product line for decades and still sets the standard when it comes to packing serious cutting performance into the smallest possible package. The latest evolution of this remarkable design combines all the proven qualities of the lightweight Dragonfly 2 with a vibrant pink FRN handle and a blade crafted from American-made CPM S30V stainless steel. Its symmetrical design, fully accessible Trademark Round Hole, sturdy back lock, and reversible deep-pocket wire clip also make it ideal for both right and left-handed users.
Specifications- Color: Pink
- Knife Pattern: Dragonfly 2 Lockback
- Knife Length: 3.375"
- Blade Type: 2.375" Locking Leaf Shaped
- Blade Material: CPM S30V Stainless Steel
- Handle material: Fiberglass Reinforced Nylon
- Country of Origin: Japan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Lazer Spade Bit, 1-3/8 x 6 in. (36488)
- DRILLCO 41/64, EXTRA LENGTH DRILL 12 in. OAL - 1312 (1312A141)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 10mm -1.25 (8339)
- KLEIN TOOLS Tool Tether, 10-Pound Maximum Load (TT1)
- KLEIN TOOLS Pocket Knife, 2-3/4-Inch Hawkbill Slitting Blade (1550-24)
- STAR ASIA 12-Pc Counter Display Red Folding Ut (11015-12)
- CUDA Knife Set, 6" Titanium Bonded Fillet Knife & Sheath (18870)
- SOG Folding Knives, Forest, Steel, Straight (11-41-04-41)
- GERBER Folding Knife, Fine, Drop Point, 2-39/64 In (31-000716)
- GERBER Folding Knife, 3 in.Blade L. (22-48446)
- GERBER Fixed Blade Knife, 3-1/2 in Overall L (31-003085)
- Spyder Folding & Pocket Knives