Shop All Turn Signal Lights, and Side Marker Lights
Spyder
Spyder S2Z-5001405 1988-1998 Chevy CK Series 1500; 2500 & 3500 Euro Style Tail Lights - Smoke
Mfr # S2Z-5001405
Zoro # G004005879
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spyder
- MFR # S2Z-5001405
- Zoro # G004005879
- UPC # 847245001405
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Description
Spyder auto is the leading provider of aftermarket lighting and specialize in distribution of automotive products, tuning and styling auto parts in the u.S. Spyder auto stands by their products to ensure excellent quality control for all its products. The quality lighting products offered by spyder auto are compliant with all applicable federal regulations. Unless otherwise noted, all products meet dot regulations and compliant with fmvss 108, also they are approved by sae and meet iso 9000, 9002 quality standards.
Features- Dramatically improves the look of your vehicle and its lighting output
- With chrome housing
- An attractive pair of tail lights featuring the lateststyle
- Emits an intense beam concentration that improves performance over the factory lights to help increase safety on the road
- Oe approved and meets or exceeds all oem standards
- Direct fit for easy installation
- 1988-1998 Chevy CK Series 1500, 2500 & 3500
- 1988-1998 GMC Sierra
- 1992-1994 Blazer
- 1992-1994 Jimmy
- 1992-1999 Suburban
- 1994-1999 Tahoe
- 1999-2000 Cadillac Escalade
- 1999-2000 Yukon Denali
- Color: Smoke
- Lens Material: Acrylic
- Back Housing Material: Polyprophite
- Voltage: 12.8V
- Product Fit: Direct Fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 20g., PK25 (FN020Z)
- FILL-RITE Fuel Filter Canister, 8-1/2x3-5/8x8-1/2In (F1810PM0)
- WAI GLOBAL Alternator, ALTMD IREF J11, 65 Amp12 Volt, Bidirectional, 6Groove Pulley (12176N-6G)
- MAHLE Axle Shaft Flange Gasket - Rear, J17829 (J17829)
- SPYDER Spyder 5087270 Spyder S-Taillight LED for 2019-2021 Chevy Silverado 1500 (S2Z-5087270)
- ABRAMS Taurus Premium 12V 3 Way Switch Box Panel (ATSP-300)
- SPEC-D TUNING 04-10 Scion Tc LED Tail Lights-Black (LT-TC04JMLED-V2-TM)
- SPEC-D TUNING 14-16 Toyota Tundra Headlights Set - Black (2LH-TUN14JM-RS)
- GROTE Clearance/Marker Lamp, Round, Yellow (45413)
- PETERSON MANUFACTURING LED STOP & TAIL; Plug PEMB417-48 is required with this purchase (823R-7)
- SPEC-D TUNING 06-11 Honda Civic Halo LED Projector Black, 2LHP-CV062JM-TM (2LHP-CV062JM-TM)
- Spyder Turn Signal Lights, and Side Marker Lights