Shop All Hole Saws
Spyder
Spyder 600093 3 in. Bi-Metal High Speed Steel Hole Saw
Mfr # 179766
Zoro # G703772706
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Bi-Metal High Speed Steel Hole Saw.
- With Rapid Core Eject.
- Push Button On The Blade's Integrated Arbor To Move The Hole Saw On Or Off The Pilot Drill.
- Push Button Again & Slide Back The Adapter To Take Out The Plug.
- Cut Holes At An Angle & Easily Enlarge Existing Holes.
- Uses Hex 10 Arbor Diameter.
- Hang Tag.
- Size - 3 in.
- Dimension - 3 x 3 x 5 in.
- Item Weight - 0.54 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW CATSPAW LIGHTED FLEX CLAW TOOL (MAY45046)
- MILWAUKEE TOOL SDS Bit 3/16" x 7" w/1/4" Hex (48-20-7092)
- PROTO 22 Blade Step Cut Feeler Gauge Set (J000N)
- WOODOWL Standard Ship Auger 7.5" x 7/8" (02711)
- SPYDER 3-5/8" Carbide Tipped Hole Saw (600832)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 3In (600034CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 6-5/8In (600054CF)
- SPYDER Hole Saw, Bi-Metal, 1-1/8In (600068CF)
- SPYDER Hole Saw, Bi-Metal, 1-3/4In (600078CF)
- SPYDER Hole Saw, Bi-Metal, 6In (600111CF)
- GREENLEE 6-7/8" Hole Saw Light, Steel Tooth (35715)
- Spyder Hole Saws