Shop All Turn Signal Lights, and Side Marker Lights
Spyder
Spyder 5000187 Euro Style Tail Lights ALT-YD-AI90-RC for 1990-1993 Acura Integra 2 Door; Red & Clear
Mfr # 5000187
Zoro # G504012773
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyder
- MFR # 5000187
- Zoro # G504012773
- UPC # 847245000156
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Description
Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.
Features- Euro Style Tail Lights ALT-YD-AI90-RC
- Bulbs not included
- DOT approved
- An attractive pair of tail lights featuring the latest custom style
- Emits an intense beam concentration that improves performance over the factory lights to help increase safety on the road
- OE approved and meets or exceeds all OEM standards
- Direct fit for easy installation
- High quality construction and durability
- Impressive designs to add to the decor
- 1990-1993 Acura Integra 2 Door
- Location: Driver And Passenger Side
- Recommended Use: Performance
- Assembly: Without bulb(s)
- Light Source: Halogen
- Color/ Finish: Clear Lens; Chrome Interior
- Product Fit: Direct Fit
- Series: Spyder Euro
- Weight: 6.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Light Bulb / Lamp F36T12/Cw/Ho T8 Replacement Led (F36T12/CW/HO T8 REPLACEMENT LED)
- MOTOR MEDIC Starting Fluid, 7.5 oz., Can, Red (M3911)
- ALL BALLS All Balls Carburetor Rebuild Kit For Polaris Magnum 425 2x4 97 (26-1343)
- VELVAC Four Way Plug With Spring Guard (055059)
- SPEC-D TUNING 97-04 Dodge Dakota Altezza Tail Light Smoke (LT-DAK97G-TM)
- SPEC-D TUNING 06-08 Lexus Is250 LED Tail Lights (LT-IS25006BKLED-TM)
- DORMAN Tail Light Harness - Right, 923-017 (923-017)
- SPEC-D TUNING 94-98 GMC Full Size Pick Up Corner Light 4 Pcs Chrome (2LC-G2G4-V2-TM)
- TRUCK-LITE High Profile, Led, Red Round, 8 Diode, Marker Clearance Light, Pc, Fit N Forget M/C, 12V (10375R)
- STANDARD IGNITION Third Brake Light Assembly, BTL122 (BTL122)
- BAJA DESIGNS LED LIGHT POD DRIVING/COMBO PATTERN AMBER BLACK SQUADRON SPORT BAJA DE (550013)
- Spyder Automotive Lighting