Shop All Pilot Point Drill Bits
Spyder
Pilot Drill, Hex, 1/2In, 0.30PilotDrill
Mfr # 600646P
Zoro # G7482876
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7-5/16"
- Pilot Drill Size 1/4" dia. x 7-5/16" L
- Material Carbide Tipped
- Shank Shape Hex
- Replacement Pilot Drill No. Mfr. No. 600646H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyder
- MFR # 600646P
- Zoro # G7482876
- UPC # 884835003210
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Overall Length | 7-5/16" |
Pilot Drill Size | 1/4" dia. x 7-5/16" L |
Shank Size | 1/2" |
Fits Hole Saw Dia. | 1-1/2" to 6-5/8" |
Fits Hole Saw Dia. - Imperial | 1 1/2 in to 6 5/8 in |
Pilot Bit Shank Size | 1/2 in |
Pilot Bit Overall Length | 7 5/16 in |
Details
Item | Pilot Drill Bit |
Material | Carbide Tipped |
Shank Shape | Hex |
Replacement Pilot Drill No. | Mfr. No. 600646H |
Hole Saw Product Grouping | Hole Saw Accessories |
For Use With | Carbide and Bimetal Hole Saws |
Pilot Bit Shank Style | Hex |
Pilot Bit Material | Carbide |
Pilot Bit Material | Carbide |
Description
Pilot Drill Bit, Pilot Bit Shank Style Hex, Pilot Bit Shank Size 1/2 in, Pilot Bit Overall Length 7 5/16 in, Pilot Bit Material Carbide, Fits Hole Saw Dia. - Imperial 1 1/2 in to 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 5-1/2 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793121)
- GEARWRENCH 17 Piece 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting Metric Wrench Set (85989)
- KRAFT TOOL Plaster Scarifier, 16 (PL216)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 6.70mm (C74048)
- SPYDER Pilot Drill, Hex, 1/2In Shank (600645P)
- SPYDER Pilot Drill, Hex, 3/8In, 0.32PilotDrill (600649P)
- SPYDER Pilot Drill, Hex, 3/8In, 0.31PilotDrill (600648P)
- SPYDER HSS Pilot Drill Bit, 1/2in Shank, 8-1/2inL (600841)
- DEWALT 9/64" Split Point drill bit (DW1909)
- HOUGEN Pilot-1 in.- for 1/2 in. to 11/16 in. 12,000-Series Cutters (10533)
- MILWAUKEE TOOL 13/16" S&D Black Oxide Drill Bit (48-89-2748)
- Spyder Pilot Point Drill Bits