Shop All Oscillating Tool Accessories
Spyder
Oscillating S/Blade, 2-39/64in.
Mfr # 730000
Zoro # G9156734
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-39/64 in
- Material Steel
- Application Grout, Mortar, Brick, Plaster, Drywall, Fiberglass and Cement Board
- Number of Pieces 1
- For Use With Oscillating Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyder
- MFR # 730000
- Zoro # G9156734
- UPC # 884835003418
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Size | 2-39/64 in |
Overall Length | 3 1/2 in |
Blade Width | 2 1/2 in |
Blade Length | 3 1/2 in |
Details
Item | Oscillating Tool Blade |
Material | Steel |
Application | Grout, Mortar, Brick, Plaster, Drywall, Fiberglass and Cement Board |
Number of Pieces | 1 |
For Use With | Oscillating Tools |
Oscillating Tool Accessory Type | Grout Removal Blade |
Blade Material | Carbide Grit |
Blade Type | Grout Removal |
Primary Material Application | Brick, Drywall, Fiberglass and Cement Board, Grout, Mortar, Plaster |
Connection Style | Universal Closed-Back |
Direct Fit For Tool Brand | DEWALT(R), Milwaukee |
Blade Shape | Round |
Description
Oscillating Tool Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Width 2 1/2 in, Blade Length 3 1/2 in, Overall Length 3 1/2 in, Connection Style Universal Closed-Back, Direct Fit For Tool Brand DEWALT(R), Milwaukee, Primary Material Application Brick, Drywall, Fiberglass and Cement Board, Grout, Mortar, Plaster, Application Grout, Mortar, Brick, Plaster, Drywall, Fiberglass and Cement Board, Blade Material Carbide Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA SAE T-Handle Hex Key, 5/32 in Tip Size, 5 1/2 in Long, 2 1/2 in Short (96T INOX)
- PERFORMANCE TOOL 40-Pc Metric Tap & Die Set Tap And Die Set, W4002Db (W4002DB)
- TEKTON 11-Tool Combination Wrench Holder (Red) (79367)
- WESTWARD 3/4 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide (21WK96)
- SPYDER Oscillating S/Blade, 1-3/8in., 4-49/64in.L (700001)
- SPYDER Oscillating S/Blade, 1-3/4in., 3-35/64in.L (700000)
- SPYDER Nonagonal Sanding Pad, 10 Sheets (750000)
- SPYDER Oscillating S/Blade, 1-3/4in., 3-33/64in.L (720000)
- PRESTA Presta 134501 Supercut Compound (PST-134501)
- MILWAUKEE TOOL 1-1/4 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (49-25-1203)
- FEIN Saw Blde Set Hcs-133 10P (63502133290)
- Spyder Oscillating Tool Accessories