Shop All Oscillating Tool Accessories
Spyder
Oscillating S/Blade, 1-49/64in.
Mfr # 720001
Zoro # G9156725
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-49/64 in
- Application Soft Materials, Silicone Joints, Soft Compounds and Stickers
- For Use With Oscillating Tools
- Number of Pieces 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyder
- MFR # 720001
- Zoro # G9156725
- UPC # 884835003401
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Size | 1-49/64 in |
Overall Length | 3 9/16 in |
Blade Length | 3 9/16 in |
Blade Width | 1 3/4 in |
Details
Application | Soft Materials, Silicone Joints, Soft Compounds and Stickers |
For Use With | Oscillating Tools |
Number of Pieces | 1 |
Material | Steel |
Item | Oscillating Tool Blade |
Connection Style | Universal Closed-Back |
Blade Material | Steel |
Direct Fit For Tool Brand | DEWALT(R), Milwaukee |
Primary Material Application | Soft Materials |
Blade Shape | Straight |
Oscillating Tool Accessory Type | Cutting Blade |
Blade Type | Plunge Cut |
Materials Cut | Silicone, Soft Compounds, Soft Material |
Edge Material | Steel |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 3/4 in, Blade Length 3 9/16 in, Overall Length 3 9/16 in, Primary Material Application Soft Materials, Materials Cut Silicone, Soft Compounds, Soft Material, Edge Material Steel, Direct Fit For Tool Brand DEWALT(R), Milwaukee, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m15x1.5 Carbon Steel Hex Die (DWTSMH15X1.5)
- WILLIAMS Ratchet Combo Wrench Set 8-Pcs (WS-1168RC)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-1S)
- ZORO SELECT Adjustable Handle, 0.39" Screw Length (MA-48098)
- SPYDER Oscillating S/Blade, 1-3/4in., 3-33/64in.L (720000)
- SPYDER Oscillating S/Blade, 2-39/64in. (730000)
- SPYDER Oscillating S/Blade, 1-3/4in., 3-35/64in.L (700000)
- SPYDER Nonagonal Sanding Pad, 10 Sheets (750000)
- MILWAUKEE TOOL 3-1/2 in. 240 Grit Triangle Sandpaper (6 pk) (49-25-2240)
- BOSCH Oscillating Blade, Titanium, 3-1/2 in Size (OSL312T)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (3 pk) (49-25-1243)
- Spyder Oscillating Tool Accessories