Shop All Oscillating Tool Accessories
Spyder
Oscillating S/Blade, 1-3/8in., 4-49/64in.L
Mfr # 700001
Zoro # G9156682
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-3/8 in
- Material Bi-Metal
- Application Wood, Wood with Nails, Drywall, Plastic, Non-Ferrous Metals and Fiberglass
- For Use With Oscillating Tools
- Overall Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spyder
- MFR # 700001
- Zoro # G9156682
- UPC # 884835003364
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Size | 1-3/8 in |
Overall Length | 4 3/4 in |
Blade Length | 4 3/4 in |
Blade Width | 1 3/8 in |
Details
Material | Bi-Metal |
Application | Wood, Wood with Nails, Drywall, Plastic, Non-Ferrous Metals and Fiberglass |
For Use With | Oscillating Tools |
Item | Oscillating Tool Blade |
Number of Pieces | 1 |
Direct Fit For Tool Brand | DEWALT(R), Milwaukee |
Primary Material Application | Drywall |
Oscillating Tool Accessory Type | Cutting Blade |
Blade Shape | Straight |
Cutting Edge Style | Toothed Edge |
Materials Cut | Drywall, Fiberglass, Non-Ferrous Metal, Plaster, Wood with Nails |
Edge Material | Bi-Metal |
Blade Material | Bi-Metal |
Connection Style | Universal Closed-Back |
Blade Type | Plunge Cut |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 3/8 in, Blade Length 4 3/4 in, Overall Length 4 3/4 in, Primary Material Application Drywall, Materials Cut Drywall, Fiberglass, Non-Ferrous Metal, Plaster, Wood with Nails, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Direct Fit For Tool Brand DEWALT(R), Milwaukee, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 1/2 in Chain Nose Plier Multi-Component Grip Handle (35 22 115)
- DRILL AMERICA 17/64" Cobalt Jobber Length Drill Bit (DWDCO17/64)
- MOODY TOOL Mach Scribe, Threaded Straight Point (51-1732)
- MARTOR Handy Mip, Level 4, Semi Auto Retractable, Retractable 4 in L (447.02)
- SPYDER Nonagonal Sanding Pad, 10 Sheets (750000)
- SPYDER Oscillating S/Blade, 2-39/64in. (730000)
- SPYDER Oscillating S/Blade, 1-3/4in., 3-35/64in.L (700000)
- DIABLO Universal Fit Bi-Metal Oscillating Blade (DOU200RBD)
- FEIN E CutSupercut, 2-1/2 In (63502136012)
- VERSA TOOL Nail Eater Bi-Metal Universal Oscillating Saw Blade Kit, PK 6 (SB3B3I)
- DREMEL Oscillating Tool Blade Set, Carbon Steel (MM479U)
- Spyder Finishing Tools