Shop All Oscillating Tool Accessories
Spyder
Oscillating S/Blade, 1-3/4in., 3-35/64in.L
Mfr # 700000
Zoro # G9156673
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-3/4 in
- For Use With Oscillating Tools
- Material Bi-Metal
- Number of Pieces 1
- Overall Length 3 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyder
- MFR # 700000
- Zoro # G9156673
- UPC # 884835003357
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Size | 1-3/4 in |
Overall Length | 3 9/16 in |
Blade Width | 1 3/4 in |
Blade Length | 3 9/16 in |
Details
Item | Oscillating Tool Blade |
For Use With | Oscillating Tools |
Material | Bi-Metal |
Number of Pieces | 1 |
Application | Wood, Wood with Nails, Drywall, Plastic, Non-Ferrous Metals and Fiberglass |
Cutting Edge Style | Toothed Edge |
Oscillating Tool Accessory Type | Cutting Blade |
Connection Style | Universal Closed-Back |
Direct Fit For Tool Brand | DEWALT(R), Milwaukee |
Materials Cut | Drywall, Fiberglass, Non-Ferrous Metal, Plaster, Wood with Nails |
Edge Material | Bi-Metal |
Blade Shape | Straight |
Blade Type | Plunge Cut |
Blade Material | Bi-Metal |
Primary Material Application | Nail-Embedded Wood |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 3/4 in, Blade Length 3 9/16 in, Overall Length 3 9/16 in, Primary Material Application Nail-Embedded Wood, Materials Cut Drywall, Fiberglass, Non-Ferrous Metal, Plaster, Wood with Nails, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Direct Fit For Tool Brand DEWALT(R), Milwaukee, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Upper/Lower Crimping Die, 12-10 AWG Cap. (300-058)
- BETA Spring Pulling Hook Wrench (014100051)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 17/32, 1-3/8 Cut L (04324)
- SUNEX 1/4" Drive Impact Socket Extension, SAE (1806)
- SPYDER Oscillating S/Blade, 1-3/8in., 4-49/64in.L (700001)
- SPYDER Nonagonal Sanding Pad, 10 Sheets (750000)
- SPYDER Oscillating S/Blade, 1-3/4in., 3-33/64in.L (720000)
- SPYDER Oscillating S/Blade, 2-39/64in. (730000)
- VERSA TOOL 45mm Wood / Plastic Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 25 (FB25A)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (10 pk) (49-25-1159)
- FEIN Saw Blde Set Hcs-133 10P (63502133290)
- Spyder Oscillating Tool Accessories