Shop All Oscillating Tool Accessories
Spyder
Oscillating S/Blade, 1-3/4in., 3-33/64in.L
Mfr # 720000
Zoro # G9156716
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-3/4 in
- Material Steel
- Application Hard Materials Including Vinyl Flooring, Carpeting, Adhesives, Caulking and Peeling Paint
- For Use With Oscillating Tools
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyder
- MFR # 720000
- Zoro # G9156716
- UPC # 884835003395
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Size | 1-3/4 in |
Overall Length | 3 1/2 in |
Blade Length | 3 1/2 in |
Blade Width | 1 3/4 in |
Details
Material | Steel |
Application | Hard Materials Including Vinyl Flooring, Carpeting, Adhesives, Caulking and Peeling Paint |
For Use With | Oscillating Tools |
Number of Pieces | 1 |
Item | Oscillating Scraper Blade |
Oscillating Tool Accessory Type | Scraping Blade |
Connection Style | Universal Closed-Back |
Blade Material | Steel |
Blade Type | Caulk Removal |
Scraper Type | Rigid |
Primary Material Application | Adhesives, Carpeting, Caulking and Peeling Paint, Hard Material Including Vinyl Flooring |
For Use On | Adhesives, Carpeting, Caulking, Hard Material, Peeling Paint, Vinyl Flooring |
Direct Fit For Tool Brand | DEWALT(R), Milwaukee |
Blade Shape | Straight |
Description
Oscillating Scraper Blade, Scraper Type Rigid, Blade Type Caulk Removal, Oscillating Tool Accessory Type Scraping Blade, Blade Shape Straight, Blade Width 1 3/4 in, Blade Length 3 1/2 in, Overall Length 3 1/2 in, Connection Style Universal Closed-Back, Direct Fit For Tool Brand DEWALT(R), Milwaukee, Primary Material Application Adhesives, Carpeting, Caulking and Peeling Paint, Hard Material Including Vinyl Flooring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-60 HSS Single Flute Countersink (DEWSFC1/4-60)
- PROTO 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (J4707LM)
- WESTWARD Bricklayers Hammer, Hickory, 24 Oz (6DWK7)
- DRILL AMERICA 1-3/8" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-3/8)
- SPYDER Oscillating S/Blade, 1-3/4in., 3-35/64in.L (700000)
- SPYDER Oscillating S/Blade, 1-3/8in., 4-49/64in.L (700001)
- SPYDER Oscillating S/Blade, 2-39/64in. (730000)
- SPYDER Nonagonal Sanding Pad, 10 Sheets (750000)
- EAZYPOWER Oscillating Metal Blade, 7/8in., (50691)
- MAKITA Multi-Tool Sandpaper, 100 Grit, 10/pk (A-95744)
- EAZYPOWER Oscillating Adapter, Carbon Steel, 1 in. (50597)
- Spyder Oscillating Tool Accessories