Shop All Oscillating Tool Accessories
Spyder
Nonagonal Sanding Pad, 10 Sheets
Mfr # 750000
Zoro # G9156752
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3 1/8 in x 3 1/8 in
- Application Large Surface Area Sanding Jobs
- Material Silicon Carbide
- Includes (2) 120 Grit Sheets, (2) 180 Grit Sheets, (2) 240 Grit Sheets, (2) 40 Grit Sheets, (2) 80 Grit Sheets, Sanding Pad
- For Use With Oscillating Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyder
- MFR # 750000
- Zoro # G9156752
- UPC # 884835003432
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Size | 3 1/8 in x 3 1/8 in |
Details
Application | Large Surface Area Sanding Jobs |
Material | Silicon Carbide |
Includes | (2) 120 Grit Sheets, (2) 180 Grit Sheets, (2) 240 Grit Sheets, (2) 40 Grit Sheets, (2) 80 Grit Sheets, Sanding Pad |
For Use With | Oscillating Tools |
Item | Oscillating Tool Sanding Sheet Set |
Number of Pieces | 10 Sheets |
Shape | Triangle |
Direct Fit For Tool Brand | Universal |
Grit | 40, 80, 120, 180, 240 |
Number of Sheets | 8 |
Connection Style | Hook-and-Loop |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 40, 80, 120, 180, 240, Number of Sheets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Stainless Steel Silver, 30" W x 18" D x 34" H (53RH49)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lgth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 13/64 (C66010)
- DEWALT Fiber Cement Shear Tool, Battery (DCS498B/DCB204)
- KNIPEX 4 1/2 in Chain Nose Plier Multi-Component Grip Handle (35 22 115 ESD)
- SPYDER Oscillating S/Blade, 2-39/64in. (730000)
- SPYDER Oscillating S/Blade, 1-3/4in., 3-35/64in.L (700000)
- FEIN Oscillating Saw Blade Kit, 6 Pc. (35222942080)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 10 (AB10C)
- METABO Starlock Plus Precision wood blade (626947000)
- VERSA TOOL 45mm Bi-Metal Multi-Tool Saw Blades Fits Fein Supercut Oscillating Tools, PK 10 (FB10B)
- DREMEL Oscillating Tool Blades, Carbide (MM485BU)
- Spyder Finishing Tools