Shop All Jig Saw Blades
Spyder
Jigsaw Blade, Steel, L 4in.
Mfr # 300022
Zoro # G7558476
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Primary Saw Application Wood
- Material Chrome Vanadium Steel
- Teeth per Inch 12
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spyder
- MFR # 300022
- Zoro # G7558476
- UPC # 884835001742
- Country of Origin Germany
- Category Jig Saw Blades
Dimensions
Length | 4" |
Blade Length | 4 in |
Details
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | Chrome Vanadium Steel |
Teeth per Inch | 12 |
Shank Type | T |
Number of Cutting Edges | 1 |
Includes | (2) Blades per Pack |
Application | Hard and Soft Wood, Coated Fiberboard and Synthetics |
Number of Pieces | 1 |
Tip Material | Metal |
Materials Cut | Plastic, Wood |
Blade Thickness | 0.06 in |
Cutting Edge Style | Rigid for Straight Cuts |
Primary Material Application | Wood |
Blade Shank Type | T Shank |
Blade Material | Chrome Vanadium Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 12, Blade Length 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Thickness 0.06 in, Materials Cut Plastic, Wood, Tip Material Metal, Blade Material Chrome Vanadium Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88208)
- SWANSON TOOL Jamber Kit 32" and 78" Magnetic Professional Box Beam Level (SVBJKM)
- PALMGREN 3" Cross Vise (9630303)
- DE-STA-CO Toggle Clamp, Vert Hold, 1400 Lb, H 9.08 (2010-UR)
- SPYDER Jigsaw Blade, Steel, L 4in. (300020)
- SPYDER Jigsaw Blade, Steel, L 4in. (300012)
- SPYDER JIGSAW BLD DBLSIDE4.5"" (300002)
- SPYDER Jigsaw Blade, Steel, L 4in. (300004)
- SPYDER Jigsaw Blade Set, T-Shank, 4 to 4-1/2in. L (300037)
- SPYDER Jigsaw Blade, Steel, L 4 to 4-1/2in. (300009)
- BOSCH Jig Saw Blade, Carbide, 5-1/4" L, T Shank (T367XHM1)
- Spyder Power Saw Blades