Shop All Jig Saw Blades
Spyder
Jigsaw Blade, Steel, L 4in.
Mfr # 300020
Zoro # G7614731
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Material Chrome Vanadium Steel
- Teeth per Inch 10/12
- Length 4"
- Shank Type T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyder
- MFR # 300020
- Zoro # G7614731
- UPC # 884835001711
- Country of Origin Germany
- Category Jig Saw Blades
Dimensions
Length | 4" |
Blade Length | 4 in |
Details
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Material | Chrome Vanadium Steel |
Teeth per Inch | 10/12 |
Shank Type | T |
Number of Cutting Edges | 1 |
Includes | (2) Blades per Pack |
Application | Wood Fiberboard and Synthetic Materials |
Number of Pieces | 1 |
Materials Cut | Plastic, Wood |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Thickness | 0.06 in |
Primary Material Application | Wood |
Blade Shank Type | T Shank |
Tip Material | Metal |
Blade Material | Chrome Vanadium Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 10/12, Blade Length 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Thickness 0.06 in, Materials Cut Plastic, Wood, Tip Material Metal, Blade Material Chrome Vanadium Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Spiked Roller, Blunt, 18" L, 13/16" Spikes, Surfaces: Floors (59718)
- SUPERIOR STEEL 1# Single End Pozidriv Screwdriver Bits - 2 Inch Long, PK 25 (BZ201-25PK)
- TEKTON 1/2 Inch Drive x E18 External Star Impact Socket (SID22418)
- DEWALT 37 Pc. Screwdriving Set with Tough Case(R) (DW2176)
- SPYDER JIGSAW BLD DBLSIDE4.5"" (300002)
- SPYDER Jigsaw Blade, Steel, L 4in. (300012)
- SPYDER Jigsaw Blade, Steel, L 4in. (300004)
- SPYDER Jigsaw Blade, Steel, L 4 to 4-1/2in. (300009)
- SPYDER Jigsaw Blade Set, T-Shank, 4 to 4-1/2in. L (300037)
- STARRETT Wood Cutting, Unified Shank, Bi-Metal Unique, Jig Saw Blades, 3" X 5/16 X .050 X 6 Tpi, 20Pk (BU36-20)
- RUKO TC Rotary Bit Set, 3PCS (116001US)
- Spyder Jig Saw Blades