Shop All Jig Saw Blades
Spyder
Jigsaw Blade, Steel, L 4in.
Mfr # 300012
Zoro # G7497856
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Primary Saw Application Wood
- Material Chrome Vanadium Steel
- Teeth per Inch 10
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyder
- MFR # 300012
- Zoro # G7497856
- UPC # 884835001650
- Country of Origin Germany
- Category Jig Saw Blades
Dimensions
Length | 4" |
Blade Length | 4 in |
Details
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | Chrome Vanadium Steel |
Teeth per Inch | 10 |
Shank Type | T |
Number of Cutting Edges | 1 |
Includes | (2) Blades per Pack |
Application | Laminated Wood Fiberboard and Synthetics |
Number of Pieces | 1 |
Materials Cut | Plastic, Wood |
Primary Material Application | Wood |
Blade Thickness | 0.06 in |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Metal |
Blade Shank Type | T Shank |
Blade Material | Chrome Vanadium Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 10, Blade Length 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Thickness 0.06 in, Materials Cut Plastic, Wood, Tip Material Metal, Blade Material Chrome Vanadium Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 6" (D/ARSD3/8X1/2)
- INSIZE Digital Caliper, SS, 0-60"/0-1500mm Range (1131-60)
- GEARWRENCH 2 Ton 2 or 3 Jaw internal/External Puller (3561)
- SUPERCUT 160-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (462203)
- SPYDER Jigsaw Blade, Steel, L 4in. (300004)
- SPYDER Jigsaw Blade, Steel, L 4 to 4-1/2in. (300009)
- SPYDER Jigsaw Blade, Steel, L 4in. (300020)
- SPYDER JIGSAW BLD DBLSIDE4.5"" (300002)
- SPYDER Jigsaw Blade Set, T-Shank, 4 to 4-1/2in. L (300037)
- ARTU Jigsaw Blade, T Shank, 4" Grit, PK5 (01665)
- DIABLO 4 in. High Carbon Steel T-Shank Jig Saw Blade 6 TPI 5 pk (DJT144D5)
- Spyder Jig Saw Blades