Shop All Jig Saw Blades
Spyder
Jigsaw Blade, Steel, L 4in.
Mfr # 300004
Zoro # G7627602
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Material Chrome Vanadium Steel
- Teeth per Inch 10
- Length 4"
- Shank Type T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spyder
- MFR # 300004
- Zoro # G7627602
- UPC # 884835001315
- Country of Origin Germany
- Category Jig Saw Blades
Dimensions
Length | 4" |
Blade Length | 4 in |
Details
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Material | Chrome Vanadium Steel |
Teeth per Inch | 10 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Wood Fiberboard and Synthetic Materials |
Includes | (2) Blades per Pack |
Number of Pieces | 1 |
Blade Shank Type | T Shank |
Blade Thickness | 0.06 in |
Materials Cut | Plastic, Wood |
Cutting Edge Style | Flexible for Curved Cuts |
Primary Material Application | Wood |
Tip Material | Metal |
Blade Material | Chrome Vanadium Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 10, Blade Length 4 in, Cutting Edge Style Flexible for Curved Cuts, Blade Thickness 0.06 in, Materials Cut Plastic, Wood, Tip Material Metal, Blade Material Chrome Vanadium Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8 X 1/2 X 4-1/2" HSS Cut-Off Blade (2000-1000)
- WILTON 20 in Bar Clamp, Copper-Plated Steel Handle and 5 1/2 in Throat Depth (2400S-20C)
- BESSEY Aviation Snip, Right, 10 in, Alloy steel (D29ASS-2)
- BETA Wrench w/High Torque Handle, 3mm (000960936)
- SPYDER Jigsaw Blade Asst 2Pc Ushank (300015)
- SPYDER Jigsaw Blade, Steel, L 4 to 4-1/2in. (300009)
- SPYDER Jigsaw Blade Set, T-Shank, 4 to 4-1/2in. L (300037)
- SPYDER Jigsaw Blade, Steel, L 4in. (300012)
- SPYDER Jigsaw Blade, Steel, L 4in. (300020)
- SPYDER JIGSAW BLD DBLSIDE4.5"" (300002)
- BOSCH 6In Knife Edge Jigsaw Blade, PK3 (T313AW3)
- Spyder Jig Saw Blades