Shop All Pilot Point Drill Bits
Spyder
HSS Pilot Drill Bit, 1/2in Shank, 8-1/2inL
Mfr # 600841
Zoro # G0328076
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8-1/2"
- Replacement Pilot Drill No. Mfr. No. 600841
- Shank Size 1/2"
- Pilot Drill Size 1/2" dia. x 8-1/2" L
- For Use With Mfr. No. 600839
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyder
- MFR # 600841
- Zoro # G0328076
- UPC # 884835003982
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Overall Length | 8-1/2" |
Shank Size | 1/2" |
Pilot Drill Size | 1/2" dia. x 8-1/2" L |
Fits Hole Saw Dia. | 1-1/4" to 8-9/32" |
Fits Hole Saw Dia. - Imperial | 1 1/4 in to 8 9/32 in |
Pilot Bit Overall Length | 8 1/2 in |
Pilot Bit Shank Size | 1/2 in |
Details
Item | Pilot Drill Bit |
Replacement Pilot Drill No. | Mfr. No. 600841 |
For Use With | Mfr. No. 600839 |
Material | High Speed Steel |
Shank Shape | 1-Flat |
Hole Saw Product Grouping | Hole Saw Accessories |
Pilot Bit Shank Style | Flat |
Pilot Bit Material | High Speed Steel |
Pilot Bit Material | High Speed Steel |
Description
Pilot Drill Bit, Pilot Bit Shank Style Flat, Pilot Bit Shank Size 1/2 in, Pilot Bit Overall Length 8 1/2 in, Pilot Bit Material High Speed Steel, Fits Hole Saw Dia. - Imperial 1 1/4 in to 8 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Abrasive Brush, EZ Lock, 120 Grit (EZ472SA)
- ILC Replacement for Dewalt Dcb204 Battery (DCB204)
- MAYHEW Combination Punch Set, 3 Pieces (61365)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2150)
- SPYDER Pilot Drill, Hex, 3/8In, 0.31PilotDrill (600648P)
- SPYDER Pilot Drill, Hex, 1/2In, 0.30PilotDrill (600646P)
- SPYDER Pilot Drill, Hex, 1/2In Shank (600645P)
- SPYDER Pilot Drill, Hex, 3/8In, 0.32PilotDrill (600649P)
- DEWALT 7/16" PP Industrial Cobalt (DWA1228)
- MILWAUKEE TOOL 21/32" S&D Black Oxide Drill Bit (48-89-2743)
- DEWALT 3/16" Black Oxide Split Point Drill Bit (DW1112)
- Spyder Drill Bits