Shop All Hole Saws
Spyder
Hole Saw, Tungsten Carbide Tipped, 3/4In
Mfr # 600002CF
Zoro # G7585803
product price: $9.45
/ea
$9.45
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Carbide Tipped
- Application Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics
- Max. Cutting Depth 2 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2 in |
Thread Size | 3/8"-20 |
Shank Size | 3/8 in Hex |
Saw Dia. | 3/4 in |
Pilot Drill Size | 5/16 in dia x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Carbide Tipped |
Application | Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics |
Arbor Design | Not Included |
Teeth per Inch | 1 |
Tooth Material Grade | YG8C |
Replacement Pilot Drill No. | Mfr. No. 600649H, 600648H |
Item | Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Impact Rated | No |
Replacement Arbor No. | Mfr. No. 600638H or 600637H |
Materials Cut | Masonry, Metal, Plastics and Composites, Wood |
Primary Material Application | Wood |
Description
Hole Saw, Primary Material Application Wood, Materials Cut Masonry, Metal, Plastics and Composites, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 3/4 in, Teeth per Inch 1, Max. Cutting Depth 2 in, Impact Rated No, Thread Size 3/8 In.-20, Shank Size 3/8 in Hex, Pilot Drill Size 5/16 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 PC BLACK OXIDE SET (DW1177)
- GENERAL TOOLS Punch Plier, 081 in OAL, Steel Body (73)
- MILWAUKEE TOOL SAWZALL® AX™ 5TPI 9" Carbide Blds w SAWZALL® AX™ 5TPI 9" Carbide Blds (48-00-5226, 48-00-5226)
- TECHNIKS Collet (84063-10)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-1/8In (600009CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1In (600007CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 7/8In (600005CF)
- SPYDER Hole Saw, Bi-Metal, 6-5/8In (600113CF)
- SPYDER Hole Saw, Tungsten CarbideTipped, 2-9/16In (600029CF)
- SPYDER Hole Saw, Bi-Metal, 5In (600107CF)
- MORSE 5-1/2" Carbide Grit Hole Saw (MHSG88)
- Spyder Hole Saws