Shop All Hole Saws
Spyder
Hole Saw, Tungsten Carbide Tipped, 2-5/8In
Mfr # 600030CF
Zoro # G7467792
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Carbide Tipped
- Application Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics
- Max. Cutting Depth 2 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2 in |
Thread Size | 1/2"-18 |
Shank Size | 7/16 in Hex |
Saw Dia. | 2 5/8 in |
Pilot Drill Size | 5/16 in dia x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Carbide Tipped |
Application | Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics |
Arbor Design | Not Included |
Teeth per Inch | 1 |
Hole Saw Product Grouping | Hole Saws |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. 600645H, 600646H |
Item | Hole Saw |
Replacement Arbor No. | Mfr. No. 600645H or 600635H |
Tooth Material Grade | YG8C |
Materials Cut | Masonry, Metal, Plastics and Composites, Wood |
Primary Material Application | Wood |
Description
Hole Saw, Primary Material Application Wood, Materials Cut Masonry, Metal, Plastics and Composites, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 2 5/8 in, Teeth per Inch 1, Max. Cutting Depth 2 in, Impact Rated No, Thread Size 1/2 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 5/16 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Knot Wire Cup Brush, 3", 5/8"-11" Adapter (87938/B)
- JONARD TOOLS Ratcheting Wrench, Head Size 7/16 in. (CWRR-716)
- MILWAUKEE TOOL W Style: W-247 Die (49-16-W247)
- SUPERCUT 92.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (421606)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-1/8In (600024CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-5/8In (600017CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 3-1/4In (600036CF)
- SPYDER Hole Saw, Bi-Metal, 3/4In (600061CF)
- SPYDER Hole Saw, Bi-Metal, 2In (600081CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-3/4In (600032CF)
- XTREME BLU-MOL 1-1/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5130B)
- Spyder Hole Saws