Shop All Hole Saws
Spyder
Hole Saw, Tungsten Carbide Tipped, 2-1/4In
Mfr # 600025CF
Zoro # G7486245
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Carbide Tipped
- Application Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics
- Max. Cutting Depth 2 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2 in |
Thread Size | 1/2"-18 |
Shank Size | 7/16 in Hex |
Saw Dia. | 2 1/4 in |
Pilot Drill Size | 5/16 in dia x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Carbide Tipped |
Application | Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics |
Arbor Design | Not Included |
Teeth per Inch | 1 |
Replacement Arbor No. | Mfr. No. 600645H or 600635H |
Hole Saw Product Grouping | Hole Saws |
Item | Hole Saw |
Replacement Pilot Drill No. | Mfr. No. 600645H, 600646H |
Tooth Material Grade | YG8C |
Impact Rated | No |
Materials Cut | Masonry, Metal, Plastics and Composites, Wood |
Primary Material Application | Wood |
Description
Hole Saw, Primary Material Application Wood, Materials Cut Masonry, Metal, Plastics and Composites, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 2 1/4 in, Teeth per Inch 1, Max. Cutting Depth 2 in, Impact Rated No, Thread Size 1/2 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 5/16 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Thread Repair Files-Sold individually (KE112831)
- DYNABRADE Air Buffer, 3 In. Pad, 3200 rpm (51400)
- BIG HORN 15 Inch Dia 1 Micron Dust Filter Bag 23.5 Inch x 24 Inch Long; Made of Thick Felt (11761)
- DYNAMIC Tools 2-1/2" X 1" Drive, 6 Point Deep Length, Impact Socket (D025580)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-5/8In (600017CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 3-1/4In (600036CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2In (600022CF)
- SPYDER Hole Saw, Bi-Metal, 5In (600107CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1In (600007CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 6-5/8In (600054CF)
- MORSE 5-3/4" Carbide Grit Hole Saw (MHSG92)
- Spyder Hole Saws