Shop All Hole Saws
Spyder
Hole Saw, Tungsten Carbide Tipped, 1-3/4In
Mfr # 600019CF
Zoro # G7486254
original price:
$13.39
10% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Carbide Tipped
- Application Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics
- Max. Cutting Depth 2 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2 in |
Thread Size | 1/2"-18 |
Shank Size | 7/16 in Hex |
Saw Dia. | 1 3/4 in |
Pilot Drill Size | 5/16 in dia x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Carbide Tipped |
Application | Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics |
Arbor Design | Not Included |
Teeth per Inch | 1 |
Replacement Arbor No. | Mfr. No. 600645H or 600635H |
Replacement Pilot Drill No. | Mfr. No. 600645H, 600646H |
Impact Rated | No |
Tooth Material Grade | YG8C |
Hole Saw Product Grouping | Hole Saws |
Item | Hole Saw |
Primary Material Application | Wood |
Materials Cut | Masonry, Metal, Plastics and Composites, Wood |
Description
Hole Saw, Primary Material Application Wood, Materials Cut Masonry, Metal, Plastics and Composites, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 3/4 in, Teeth per Inch 1, Max. Cutting Depth 2 in, Impact Rated No, Thread Size 1/2 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 5/16 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- IRWIN BIT DRILL 15/16""SPEEDBOR (88815)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 1/4-E (C68012)
- SUPERCUT 135-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (205152)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 3In (600034CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 3-5/8In (600039CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-3/8In (600027CF)
- SPYDER 4" Carbide Tipped Hole Saw (600833)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-1/4In (600025CF)
- SPYDER Hole Saw, Bi-Metal, 1-1/4In (600070CF)
- DRILL AMERICA 2" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8051)
- Spyder Hole Saws