Shop All Hole Saws
Spyder
Hole Saw, Tungsten Carbide Tipped, 1-1/8In
Mfr # 600009CF
Zoro # G7616874
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Carbide Tipped
- Application Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics
- Max. Cutting Depth 2 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2 in |
Thread Size | 3/8"-20 |
Shank Size | 3/8 in Hex |
Saw Dia. | 1 1/8 in |
Pilot Drill Size | 5/16 in dia x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Carbide Tipped |
Application | Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics |
Arbor Design | Not Included |
Teeth per Inch | 1 |
Item | Hole Saw |
Replacement Pilot Drill No. | Mfr. No. 600649H, 600648H |
Tooth Material Grade | YG8C |
Impact Rated | No |
Replacement Arbor No. | Mfr. No. 600638H or 600637H |
Hole Saw Product Grouping | Hole Saws |
Primary Material Application | Wood |
Materials Cut | Masonry, Metal, Plastics and Composites, Wood |
Description
Hole Saw, Primary Material Application Wood, Materials Cut Masonry, Metal, Plastics and Composites, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 1/8 in, Teeth per Inch 1, Max. Cutting Depth 2 in, Impact Rated No, Thread Size 3/8 In.-20, Shank Size 3/8 in Hex, Pilot Drill Size 5/16 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 7/16 Inch 12-Point Socket (SHD12211)
- OSG Screw Machine Drill Bit, 2.37 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595237)
- MITUTOYO Drill Gage, 1.0-5.9mm, 57 Holes (950-208)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 17mm 12 pt Metric Socket, 12 Points (8437)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 7/8In (600005CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1In (600007CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 3/4In (600002CF)
- SPYDER Hole Saw, Bi-Metal, 1-1/2In (600074CF)
- SPYDER 4-3/8" Carbide Tipped Hole Saw (600835)
- SPYDER Hole Saw, Bi-Metal, 2-3/4In (600091CF)
- CS UNITEC TCT Hole Saw, 1-1/2" X 1 (1-1-148)
- Spyder Hole Saws & Cutters