Shop All Hole Saws
Spyder
Hole Saw, Bi-Metal, 7/8In
Mfr # 600064CF
Zoro # G7510955
original price:
$8.86
9% off
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Bi-Metal
- Application Metal, Wood, Plastics
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 3/8"-20 |
Shank Size | 3/8 in Hex |
Saw Dia. | 7/8 in |
Pilot Drill Size | 5/16 in dia x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Bi-Metal |
Application | Metal, Wood, Plastics |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Hole Saw Product Grouping | Hole Saws |
Tooth Material Grade | M3 |
Replacement Arbor No. | Mfr. No. 600637H |
Item | Hole Saw |
Replacement Pilot Drill No. | Mfr. No. 600648H |
Impact Rated | No |
Primary Material Application | Wood |
Materials Cut | Masonry, Metal, Plastics and Composites, Wood |
Description
Hole Saw, Primary Material Application Wood, Materials Cut Masonry, Metal, Plastics and Composites, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 7/8 in, Teeth per Inch 4/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 3/8 In.-20, Shank Size 3/8 in Hex, Pilot Drill Size 5/16 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 31 Piece Hex Key Set, DWHT70265 (DWHT70265)
- KRAFT TOOL Striker Screed, 8 ft.x1.5x3.5", Alum Alloy (CC608AL)
- TEKTON 7 mm High-Torque Black Oxide Blade Nut Driver (26885)
- KLEIN TOOLS 5/16-Inch Magnetic Hex Drivers, 3-Pack (86601)
- SPYDER Hole Saw, Bi-Metal, 3/4In (600061CF)
- SPYDER Hole Saw, Bi-Metal, 1-3/8In (600072CF)
- SPYDER Hole Saw, Bi-Metal, 1-1/4In (600070CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-1/8In (600009CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-1/4In (600025CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-1/2In (600015CF)
- CLE-LINE Fleam Ground Hole Saw (C43106)
- Spyder Hole Saws