Shop All Hole Saws
Spyder
Hole Saw, Bi-Metal, 5In
Mfr # 600107CF
Zoro # G7478371
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Bi-Metal
- Application Metal, Wood, Plastics
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 1/2"-18 |
Shank Size | 7/16 in Hex |
Saw Dia. | 5 in |
Pilot Drill Size | 5/16 in dia x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Bi-Metal |
Application | Metal, Wood, Plastics |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Replacement Arbor No. | Mfr. No. 600634H |
Item | Hole Saw |
Replacement Pilot Drill No. | Mfr. No. 600645H |
Hole Saw Product Grouping | Hole Saws |
Impact Rated | No |
Tooth Material Grade | M3 |
Primary Material Application | Wood |
Materials Cut | Masonry, Metal, Plastics and Composites, Wood |
Description
Hole Saw, Primary Material Application Wood, Materials Cut Masonry, Metal, Plastics and Composites, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 5 in, Teeth per Inch 4/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 1/2 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 5/16 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Wire Pulling Lubricant, 5 gal. Bucket, Ylw (31-355)
- EKLIND Metric Plain Ball Hex Key, 6 mm Tip Size, 5 7/16 in Long, 1 7/32 in Short, 10 PK (18612)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 3/8 (55256)
- MILWAUKEE TOOL 5 pc. 5 lb. D-Ring Web Attachment (48-22-8871)
- SPYDER Hole Saw, Bi-Metal, 2-5/8In (600089CF)
- SPYDER Hole Saw, Bi-Metal, 2-1/4In (600084CF)
- SPYDER Hole Saw, Bi-Metal, 3-1/2In (600097CF)
- SPYDER Hole Saw, Bi-Metal, 1-1/4In (600070CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-1/8In (600024CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 3In (600034CF)
- MORSE 177580 MHS Advanced Hole Saw, 3-5/8 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS58)
- Spyder Hole Saws