Shop All Hole Saws
Spyder
Hole Saw, Bi-Metal, 4-1/4In
Mfr # 600103CF
Zoro # G7449863
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Bi-Metal
- Application Metal, Wood, Plastics
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 1/2"-18 |
Shank Size | 7/16 in Hex |
Saw Dia. | 4 1/4 in |
Pilot Drill Size | 5/16 in dia x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Bi-Metal |
Application | Metal, Wood, Plastics |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Tooth Material Grade | M3 |
Replacement Arbor No. | Mfr. No. 600634H |
Replacement Pilot Drill No. | Mfr. No. 600645H |
Impact Rated | No |
Item | Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Materials Cut | Masonry, Metal, Plastics and Composites, Wood |
Primary Material Application | Wood |
Description
Hole Saw, Primary Material Application Wood, Materials Cut Masonry, Metal, Plastics and Composites, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 4 1/4 in, Teeth per Inch 4/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 1/2 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 5/16 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS Duct Tightener, 5-1/2 In. L (MW-D2)
- GENERAL WIRE SPRING CO 2Pk Repl Cutter Wheel (ATCW)
- MILWAUKEE TOOL 7/8 in. x 16 in. x 18 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7075)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1112600)
- SPYDER Hole Saw, Bi-Metal, 5In (600107CF)
- SPYDER Hole Saw, Bi-Metal, 1-7/8In (600080CF)
- SPYDER Hole Saw, Bi-Metal, 2In (600081CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 6-5/8In (600054CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-3/8In (600027CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-1/8In (600009CF)
- MORSE Hole Cutter, Metal, Saw Diameter 3 in. (CTS48)
- Spyder Hole Saws