Shop All Hole Saws
Spyder
Hole Saw, Bi-Metal, 3/4In
Mfr # 600061CF
Zoro # G7603522
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Bi-Metal
- Application Metal, Wood, Plastics
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 3/8"-20 |
Shank Size | 3/8 in Hex |
Saw Dia. | 3/4 in |
Pilot Drill Size | 5/16 in dia x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Bi-Metal |
Application | Metal, Wood, Plastics |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Hole Saw Product Grouping | Hole Saws |
Replacement Arbor No. | Mfr. No. 600637H |
Item | Hole Saw |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. 600648H |
Tooth Material Grade | M3 |
Materials Cut | Masonry, Metal, Plastics and Composites, Wood |
Primary Material Application | Wood |
Description
Hole Saw, Primary Material Application Wood, Materials Cut Masonry, Metal, Plastics and Composites, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 3/4 in, Teeth per Inch 4/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 3/8 In.-20, Shank Size 3/8 in Hex, Pilot Drill Size 5/16 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Curved Grip Handle, 36", Fire, Contractor (64709)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 9/16-18 UNJF (MS33649-6S)
- SUPERCUT 160-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (462203)
- SLIDE SLEDGE Slide Hammer Sledge, 14 lb., 30", w/ 6 Tips (211303)
- SPYDER Hole Saw, Bi-Metal, 1-1/8In (600068CF)
- SPYDER Hole Saw, Bi-Metal, 1-3/8In (600072CF)
- SPYDER Hole Saw, Bi-Metal, 1In (600066CF)
- SPYDER 4-3/8" Carbide Tipped Hole Saw (600835)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 4In (600042CF)
- SPYDER Hole Saw, Bi-Metal, 3-5/8In (600098CF)
- DRILL AMERICA 3-11/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3687)
- Spyder Hole Saws