Shop All Hole Saws
Spyder
Hole Saw, Bi-Metal, 3-5/8In
Mfr # 600098CF
Zoro # G7476542
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Bi-Metal
- Application Metal, Wood, Plastics
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 1/2"-18 |
Shank Size | 7/16 in Hex |
Saw Dia. | 3 5/8 in |
Pilot Drill Size | 5/16 in dia x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Bi-Metal |
Application | Metal, Wood, Plastics |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Replacement Arbor No. | Mfr. No. 600634H |
Item | Hole Saw |
Impact Rated | No |
Tooth Material Grade | M3 |
Hole Saw Product Grouping | Hole Saws |
Replacement Pilot Drill No. | Mfr. No. 600645H |
Primary Material Application | Wood |
Materials Cut | Masonry, Metal, Plastics and Composites, Wood |
Description
Hole Saw, Primary Material Application Wood, Materials Cut Masonry, Metal, Plastics and Composites, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 3 5/8 in, Teeth per Inch 4/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 1/2 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 5/16 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Knob, Switch W/Screw (65052)
- MITUTOYO DIAL TI, BASIC SET, STANDARD (COMPACT), .008 IN, .0001 IN GRAD, WHITE (513-463-10E)
- DRILL AMERICA m48x4 HSS Metric Hand Tap (DWTSMT48X4)
- KRAFT TOOL Mag Darby, Knob and Wood Handle, 36x3-1/4" (CF033)
- SPYDER Hole Saw, Bi-Metal, 3In (600093CF)
- SPYDER Hole Saw, Bi-Metal, 4-1/4In (600103CF)
- SPYDER Hole Saw, Bi-Metal, 5In (600107CF)
- SPYDER 2" Carbide Tipped Hole Saw (600827)
- SPYDER Hole Saw, Bi-Metal, 2-1/8In (600083CF)
- SPYDER Hole Saw, Bi-Metal, 1-1/2In (600074CF)
- BIG HORN Adjustable Hole Saw 1-1/2 Inch to 11-3/4 Inch (40mm - 300mm) Kit (19240)
- Spyder Hole Saws & Cutters