Shop All Hole Saws
Spyder
Hole Saw, Bi-Metal, 3-1/4
Mfr # 600095CF
Zoro # G7521482
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Bi-Metal
- Application Metal, Wood, Plastics
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Shank Size | 7/16 in Hex |
Saw Dia. | 3 1/4 in |
Pilot Drill Size | 5/16 in dia x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Bi-Metal |
Application | Metal, Wood, Plastics |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Replacement Pilot Drill No. | Mfr. No. 600645H |
Replacement Arbor No. | Mfr. No. 600634H |
Tooth Material Grade | M3 |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Item | Hole Saw |
Primary Material Application | Wood |
Materials Cut | Masonry, Metal, Plastics and Composites, Wood |
Description
Hole Saw, Primary Material Application Wood, Materials Cut Masonry, Metal, Plastics and Composites, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 3 1/4 in, Teeth per Inch 4/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 5/16 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Outside Co, 4" x 2" 1/2"R (PL017)
- MORSE 1-1/16" Bi-Metal Hole Saw (MHSA17C)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50817)
- SCIPIO Ranch Hand Multi-Tool Pocket Knife (FCC0020)
- SPYDER Hole Saw, Bi-Metal, 6-5/8In (600113CF)
- SPYDER Hole Saw, Bi-Metal, 6In (600111CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 3-1/2In (600038CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-1/4In (600025CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-1/2In (600028CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-3/4In (600032CF)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1" dia (DAH31)
- Spyder Hole Saws