Shop All Hole Saws
Spyder
Hole Saw, Bi-Metal, 3-1/2In
Mfr # 600097CF
Zoro # G7513676
original price:
$17.59
14% off
new price: $15.05
/ea
$15.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Bi-Metal
- Application Metal, Wood, Plastics
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 1/2"-18 |
Shank Size | 7/16 in Hex |
Saw Dia. | 3 1/2 in |
Pilot Drill Size | 5/16 in dia x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Bi-Metal |
Application | Metal, Wood, Plastics |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Replacement Arbor No. | Mfr. No. 600634H |
Replacement Pilot Drill No. | Mfr. No. 600645H |
Tooth Material Grade | M3 |
Hole Saw Product Grouping | Hole Saws |
Impact Rated | No |
Item | Hole Saw |
Materials Cut | Masonry, Metal, Plastics and Composites, Wood |
Primary Material Application | Wood |
Description
Hole Saw, Primary Material Application Wood, Materials Cut Masonry, Metal, Plastics and Composites, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 3 1/2 in, Teeth per Inch 4/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 1/2 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 5/16 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Pull Handle Oval A=128, L=141, D=M06, H=50, Aluminum Blank Tumbled (K0204.128)
- TE-CO Plunger, Press Fit, Steel, B/O, 0.441, PK5 (53605)
- SUPERCUT 111-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (444377)
- GARANT Torque Screwdriver, Fixed Torque: 2.2Nm (211750 2,2)
- SPYDER Hole Saw, Bi-Metal, 4-1/4In (600103CF)
- SPYDER Hole Saw, Bi-Metal, 2-1/8In (600083CF)
- SPYDER Hole Saw, Bi-Metal, 2In (600081CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-1/8In (600024CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 5In (600048CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-1/4In (600011CF)
- PFERD 1-7/8" Bi-Metal Hole Saw (29121)
- Spyder Hole Saws & Cutters