Shop All Power Saw Accessories
Spyder
Grout-Out, Steel w/ Tungsten Carbide Grit
Mfr # 100231
Zoro # G7596127
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Reciprocating Saws
- Material Steel with Tungsten Carbide Grit
- Application Urethane and Epoxy Removal
- Width 1/8 in
- Shank 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyder
- MFR # 100231
- Zoro # G7596127
- UPC # 884835000578
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Width | 1/8 in |
Length | 6 in |
Details
Item | Grout Removal Tool |
For Use With | Reciprocating Saws |
Material | Steel with Tungsten Carbide Grit |
Application | Urethane and Epoxy Removal |
Shank | 1/2 in |
Number of Pieces | 1 |
Accessory Type | Grout Removal Tool |
Description
Grout Removal Tool, Application Urethane and Epoxy Removal, For Use With Reciprocating Saws, Material Steel with Tungsten Carbide Grit, Shank 1/2 in, Length 6 in, Width 1/8 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (40124)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 4 13/16 in L (54TM39)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20561S610R)
- MARSHALLTOWN Foam Rubber Grout Float (GF247)
- SPYDER WIRE BRUSH 4.5"" (400002)
- SPYDER Sanding Pads, Steel, Reciprocating Saw (500010)
- SPYDER Starter Scraper Kit, High Carbon Steel (00134)
- SPYDER Nylon Brush, Reciprocating Saw (400004)
- SPYDER Wire Brush, Reciprocating Saw (400002)
- SPYDER Scraper Blade, Reciprocating Saw, Steel (137)
- DUSTLESS TECHNOLOGIES SawBuddie for Recip Saws (D2415)
- Spyder Power Saws