Shop All Hole Saw Arbors
Spyder
Bit Extension, 3/8 in. Shank, 12 in. L
Mfr # 600844
Zoro # G0080440
original price:
$35.49
39% off
new price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 3/8"
- Shank Shape Hex
- Material Carbon Steel
- Fits Hole Saw Dia. 1-1/4" to 8-9/32"
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyder
- MFR # 600844
- Zoro # G0080440
- UPC # 884835004019
- Country of Origin China
- Category Hole Saw Arbors
Dimensions
Shank Size | 3/8" |
Fits Hole Saw Dia. | 1-1/4" to 8-9/32" |
Overall Length | 12 in |
Fits Hole Saw Dia. - Imperial | 1-3/8 in to 6-5/8 in |
Arbor Shank Size | 3/8 in |
Fits Hole Saw Dia. - Metric | 35mm to 68mm |
Details
Item | Arbor Extension |
Shank Shape | Hex |
Material | Carbon Steel |
For Use With | Rapid Core Eject Arbors |
Hole Saw Product Grouping | Hole Saw Accessories |
Arbor Shank Style | Hex |
Includes Pilot Bit | Yes |
Arbor Type | Standard |
Description
Arbor Extension, Arbor Shank Size 3/8 in, Arbor Shank Style Hex, Includes Pilot Bit Yes, Fits Hole Saw Dia. - Imperial 1-3/8 in to 6-5/8 in, Fits Hole Saw Dia. - Metric 35mm to 68mm, Material Carbon Steel, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, #6-32, H3 Limit (15240)
- VEGA Nutsetter, 3/8 Mag Nutsetter x 2-9/16 (165MN616)
- GEARWRENCH 1/2" Drive 6 Point 19mm Deep Impact Socket (84577N)
- TEKTON 15-Tool Combination Wrench Organizer Rack (Black) (ORG29115)
- SPYDER Arbor, Hex, 1/2In, 0.25PilotDrill (600634P)
- SPYDER Arbor, Hex, 1/2In, 0.26PilotDrill (600635P)
- SPYDER Arbor, Hex, 3/8In, 0.28PilotDrill (600638P)
- SPYDER Bit Extension, 1/2 in. Shank, 12 in. L (600843)
- SPYDER Arbor, Hex, 3/8In, 0.27PilotDrill (600637P)
- SPYDER Bit Extension, 25/64in. Shank, 24in. L (600845)
- BLU-MOL Hole Saw Mandrel, Shank 3/8", 1-1/4" to 4" (5519)
- Spyder Hole Saw Arbors