Shop All Hole Saw Arbors
Spyder
Bit Extension, 25/64in. Shank, 24in. L
Mfr # 600845
Zoro # G0328067
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 25/64"
- Shank Shape Hex
- Material Carbon Steel
- Fits Hole Saw Dia. 1-1/4" to 8-9/32"
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyder
- MFR # 600845
- Zoro # G0328067
- UPC # 884835004026
- Country of Origin China
- Category Hole Saw Arbors
Dimensions
Shank Size | 25/64" |
Fits Hole Saw Dia. | 1-1/4" to 8-9/32" |
Overall Length | 24 in |
Arbor Shank Size | 25/64 in |
Fits Hole Saw Dia. - Imperial | 1-3/8 in to 6-5/8 in |
Fits Hole Saw Dia. - Metric | 35mm to 68mm |
Details
Item | Arbor Extension |
Shank Shape | Hex |
Material | Carbon Steel |
For Use With | Rapid Core Eject Arbors |
Hole Saw Product Grouping | Hole Saw Accessories |
Arbor Shank Style | Hex |
Includes Pilot Bit | No |
Arbor Type | Standard |
Description
Arbor Extension, Arbor Shank Size 25/64 in, Arbor Shank Style Hex, Includes Pilot Bit No, Fits Hole Saw Dia. - Imperial 1-3/8 in to 6-5/8 in, Fits Hole Saw Dia. - Metric 35mm to 68mm, Material Carbon Steel, Overall Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, Standard Uncoated, 1/32, Length of Cut: 1/16" (23015)
- WESTWARD 1/4 in Drive Impact Socket 9/32 in Size 6 pt Deep Depth, Black Oxide (4LXY2)
- H & H INDUSTRIAL PRODUCTS Harlingen 8" 3-Jaw Lathe Chuck Plain Back (9712-1109)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Steel (AM2PBCG)
- SPYDER Bit Extension, 3/8 in. Shank, 12 in. L (600844)
- SPYDER Arbor, Hex, 1/2In, 0.25PilotDrill (600634P)
- SPYDER Arbor, Hex, 1/2In, 0.26PilotDrill (600635P)
- SPYDER Hole Saw HSS Arbor, 7/16in. Shank, 10in. L (600839)
- SPYDER Bit Extension, 1/2 in. Shank, 12 in. L (600843)
- SPYDER Arbor, Hex, 3/8In, 0.28PilotDrill (600638P)
- LENOX Hole Saw Blade, 6L Arbor Size (1779805)
- Spyder Hole Saws & Cutters