Shop All Hole Saw Arbors
Spyder
Bit Extension, 1/2 in. Shank, 12 in. L
Mfr # 600843
Zoro # G0328058
original price:
$46.30
46% off
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/2"
- Shank Shape Hex
- Material Carbon Steel
- Fits Hole Saw Dia. 9/16" to 1-3/16"
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spyder
- MFR # 600843
- Zoro # G0328058
- UPC # 884835004002
- Country of Origin China
- Category Hole Saw Arbors
Dimensions
Shank Size | 1/2" |
Fits Hole Saw Dia. | 9/16" to 1-3/16" |
Overall Length | 12 in |
Arbor Shank Size | 1/2 in |
Fits Hole Saw Dia. - Metric | 14mm to 32mm |
Fits Hole Saw Dia. - Imperial | 9/16 in to 1-1/4 in |
Details
Item | Arbor Extension |
Shank Shape | Hex |
Material | Carbon Steel |
Hole Saw Product Grouping | Hole Saw Accessories |
For Use With | Rapid Core Eject Arbors |
Includes Pilot Bit | No |
Arbor Shank Style | Hex |
Arbor Type | Standard |
Description
Arbor Extension, Arbor Shank Size 1/2 in, Arbor Shank Style Hex, Includes Pilot Bit No, Fits Hole Saw Dia. - Imperial 9/16 in to 1-1/4 in, Fits Hole Saw Dia. - Metric 14mm to 32mm, Material Carbon Steel, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Sealant Smoothing Kit "Strong" (SST2-3KUK-UNGL)
- DRILL AMERICA 5/8"-11 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 5/8"-11 (DWT54782)
- MITUTOYO Micrometer, 6 to 7", 0.0001" (103-221)
- SUBURBAN Mag. Surface Grinder Chuck, 1/8in, 18in (MCB-818-FP)
- SPYDER Arbor, Hex, 1/2In, 0.25PilotDrill (600634P)
- SPYDER Arbor, Hex, 1/2In, 0.26PilotDrill (600635P)
- SPYDER Hole Saw HSS Arbor, 7/16in. Shank, 10in. L (600839)
- SPYDER Bit Extension, 3/8 in. Shank, 12 in. L (600844)
- SPYDER Arbor, Hex, 3/8In, 0.27PilotDrill (600637P)
- SPYDER Bit Extension, 25/64in. Shank, 24in. L (600845)
- MILWAUKEE TOOL #3 Morse Taper to Quick Change Steel Hawg Cutter Arbor (49-57-0012)
- Spyder Hole Saw Arbors