Shop All Hole Saws
Spyder
5-1/4" Carbide Tipped Hole Saw
Mfr # 600837
Zoro # G0328006
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Carbide Tipped
- Application Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics
- Arbor Design Not Included
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 6 1/4 in |
Thread Size | 5/8"-18 |
Shank Size | 1/2 in Flat |
Saw Dia. | 5 1/4 in |
Pilot Drill Size | 5/16 in dia x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Carbide Tipped |
Application | Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics |
Arbor Design | Not Included |
Teeth per Inch | 1 |
Tooth Material Grade | YG8C |
Hole Saw Product Grouping | Hole Saws |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. 600649H, 600648H |
Replacement Arbor No. | Mfr. No. 600839 and 600840 |
Item | Hole Saw |
Primary Material Application | Wood |
Materials Cut | Masonry, Plastics and Composites, Wood |
Description
Hole Saw, Primary Material Application Wood, Materials Cut Masonry, Plastics and Composites, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 5 1/4 in, Teeth per Inch 1, Max. Cutting Depth 6 1/4 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/2 in Flat, Pilot Drill Size 5/16 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2115)
- DRILL AMERICA 5/8"x1/2" HSS 2 Flute Single End End Mill, Flute Length: 1-3/8" (DWCT322)
- GREENLEE Fish Tape Leader, Flexible, 1/8 x 12 In, SS (439-2)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 7/8 in Size, Deep Socket, Black Phosphate (49-66-6353)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 4-1/4In (600044CF)
- SPYDER 1-1/4" Carbide Tipped Hole Saw (600825)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-1/2In (600015CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 4-1/8In (600043CF)
- SPYDER 4-3/8" Carbide Tipped Hole Saw (600835)
- SPYDER 2-3/8" Carbide Tipped Hole Saw (600828)
- CENTURY DRILL & TOOL 3" Bi-Metal Hole Saw Shark Tooth (05048)
- Spyder Hole Saws